Shop All Copper Fittings
Nibco
Solder Pressure Couplings, Copper
Mfr # 9001250
Zoro # G604267585
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Coupling
- Standards ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61
- Fitting Side A Copper Tube Size 3/4 in
- Compatible Tube Material Copper
- Fitting Side B Tube Outer Diameter 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 9001250
- Zoro # G604267585
- UPC # 039923309044
- Country of Origin United States
- Category Copper Fittings
Dimensions
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Fitting Copper Tube Size | 3/4 in |
Copper Tube Size | 3/4 in x 3/4 in |
For Tube Outside Diameter | 7/8 in |
Details
Item | Solder Pressure Couplings |
Specific Fitting Shape | Straight Coupling |
Standards | ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61 |
Compatible Tube Material | Copper |
Fitting Side A Connection Type | Cup |
Application | Potable Water |
Fitting Material | Copper |
Includes Center Stop | Dimple Center Stop |
Fitting Side B Connection Type | Cup |
Fitting Shape | Connector |
End Connection Type | Cup |
Stop and Shape | Dimple Center Stop Straight Coupling |
Connection Type | Cup x Cup |
For Tube OD | 7/8 in x 7/8 in |
Description
Solder Pressure Couplings, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Copper, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Specific Fitting Shape Straight Coupling, Includes Center Stop Dimple Center Stop, Standards ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61, Compatible Tube Material Copper
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Closet Rebuild Kit, For Toilets, Urinals (P6000-ECR-PWS-RK)
- JOMAR VALVE 2" NPT Bronze Y Check Valve (T-511)
- KOHLER Purist 18" Towel Bar (14435-BV)
- ANVIL 1-1/2" Female NPT x Female NPT x Female NPT Black Forged Steel Tee Class 3000 (0361120405)
- NIBCO 1" x 3/4" NOM FTG x C Copper Reducer (600-2 1X3/4)
- NIBCO Solder DWV Cleanouts, Bronze (E169000)
- NIBCO Tee, Low-Lead Cast Bronze, C x C x FNPT (712BH-LF 1/2X1/2X3/4)
- NIBCO Reducing Male Adapter, C x MNPT, 3/4 In (704R-LF 3/4X11/4)
- NIBCO 1" NOM C Copper Return Bend (638 1)
- NIBCO 1-1/2" x 1-1/2" x 2" NOM C Copper Bullhead Tee (611BH 11/2X11/2X2)
- NIBCO 3/4" x 3/4" x 3/8" NOM C Copper Reducing Tee (611RR 3/4X3/4X3/8)
- Nibco Fittings