Shop All Copper Fittings
Nibco
Solder Pressure Couplings, Copper
Mfr # 9001100
Zoro # G704267584
$0.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Coupling
- Standards ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61
- Fitting Material Copper
- Compatible Tube Material Copper
- Includes Center Stop Dimple Center Stop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 9001100
- Zoro # G704267584
- UPC # 039923309006
- Country of Origin United States
- Category Copper Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Copper Tube Size | 1/2 in |
Fitting Side A Copper Tube Size | 1/2 in |
Copper Tube Size | 1/2 in x 1/2 in |
For Tube Outside Diameter | 5/8 in |
Fitting Copper Tube Size | 1/2 in |
Details
Item | Solder Pressure Couplings |
Specific Fitting Shape | Straight Coupling |
Standards | ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61 |
Fitting Material | Copper |
Compatible Tube Material | Copper |
Includes Center Stop | Dimple Center Stop |
Application | Potable Water |
Fitting Side A Connection Type | Cup |
Fitting Side B Connection Type | Cup |
Stop and Shape | Dimple Center Stop Straight Coupling |
End Connection Type | Cup |
Fitting Shape | Connector |
For Tube OD | 5/8 in x 5/8 in |
Connection Type | Cup x Cup |
Description
Solder Pressure Couplings, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Copper, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Specific Fitting Shape Straight Coupling, Includes Center Stop Dimple Center Stop, Standards ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61, Compatible Tube Material Copper
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Non-Return Valves Chrome (47753000)
- ZURN Foot Pedal Single Hole Mount, 1 Hole Spout, Chrome (Z821B0-XL)
- KOHLER Innate Intelligent Toilet (29777-PA-0)
- SPEAKMAN Service Sink Vacuum Breaker - Rcp (G20-1492-RCP)
- NIBCO 1" x 3/4" NOM C Copper Reducing 90 Deg Long Radius Elbow (607LTR 1X3/4)
- NIBCO Solder Pressure Couplings, Copper (9001251)
- NIBCO 2" x 2" x 1" NOM C Copper Reducing Tee (611 2X2X1)
- NIBCO Solder Pressure Companion Flanges, Bronze (B495056)
- NIBCO 1/2" NOM FTG x 1/2" MNPT Copper Adapter (6042 1/2)
- NIBCO 1" NOM C x 1" FNPT Copper Adapter (603 1)
- JONES STEPHENS Ell, 45, 3/4 C x 3/4 C, JW#11211 (C75044)
- Nibco Fittings