Shop All Copper Fittings
Nibco
Solder Pressure Adapters, Copper
Mfr # 9030951
Zoro # G004267598
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Standards ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
- Fitting Side B Pipe Size 3/4 in
- Fitting Material Copper
- Compatible Tube Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 9030951
- Zoro # G004267598
- UPC # 039923303301
- Country of Origin United States
- Category Copper Fittings
Dimensions
Fitting Side B Pipe Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Overall Length | 1 11/16 in |
Fitting Side A Copper Tube Size | 3/4 in |
Pipe Size | 3/4 in |
For Tube Outside Diameter | 7/8 in |
Fitting Pipe Size | 3/4 in |
Fitting Copper Tube Size | 3/4 in |
Copper Tube Size | 3/4 in |
Details
Item | Solder Pressure Adapters |
Specific Fitting Shape | Straight Adapter |
Standards | ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G |
Fitting Material | Copper |
Compatible Tube Material | Copper |
Fitting Side A Connection Type | Cup |
Application | Potable Water |
Fitting Side B Connection Type | MNPT |
Connection Type | Cup x MNPT |
End Connection Type | Cup, Threaded |
Fitting Shape | Adapter |
For Tube OD | 7/8 in |
Stop and Shape | Straight Adapter |
Description
Solder Pressure Adapters, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 3/4 in, Fitting Material Copper, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 7/8 in, Specific Fitting Shape Straight Adapter, Standards ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G, Compatible Tube Material Copper, Overall Length 1 11/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress tee, 2" x 2" x 1-1/2" (90175)
- B & K Nibco 1/2 in. Solder X 1/2 in. D Solder Wrought Copper 90 Degree Elbow 1 pk (W01450T)
- BECK 1-1/2" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331033803)
- ZORO SELECT 1" x 1" x 1-1/4" FNPT Galvanized Reducing Tee (510-556)
- NIBCO DWV Adapter, Cast Bronze, C x MNPT, 2 In (804 2)
- NIBCO 3/8" NOM C Copper Union (633W 3/8)
- NIBCO 1-1/2" NOM C x FTG Copper 90 Degree DWV Street Elbow (9077.5)
- NIBCO 1" NOM C Copper 90 Degree Close Rough Elbow (607 1)
- NIBCO 4" NOM C Copper 90 Degree Elbow (607 4)
- NIBCO Wye, 45 Deg, 3/4 In, Low-Lead Cast Bronze (749-LF 3/4)
- NIBCO 5/16" NOM C Copper 90 Degree Long Radius Elbow (U607LT 5/16)
- Nibco Fittings