Shop All Copper Fittings
Nibco
Solder Pressure Adapters, Copper
Mfr # 9030751
Zoro # G304267601
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Cup
- Standards ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
- Compatible Tube Outer Diameter 1/2 in
- Fitting Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 9030751
- Zoro # G304267601
- UPC # 039923303165
- Country of Origin United States
- Category Copper Fittings
Dimensions
Compatible Tube Outer Diameter | 1/2 in |
Overall Length | 1 7/16 in |
Compatible Copper Tube Size | 1/2 in |
Copper Tube Size | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Fitting Copper Tube Size | 1/2 in |
Details
Item | Solder Pressure Adapters |
Specific Fitting Shape | Straight Adapter |
Fitting Connection Type | Cup |
Standards | ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G |
Fitting Material | Copper |
Application | Potable Water |
Compatible Tube Material | Copper |
Fitting Shape | Adapter |
Connection Type | Cup |
Stop and Shape | Straight Adapter |
For Tube OD | 1/2 in |
End Connection Type | Cup |
Description
Solder Pressure Adapters, Application Potable Water, Compatible Copper Tube Size 1/2 in, Compatible Tube Outer Diameter 1/2 in, Fitting Connection Type Cup, Fitting Material Copper, Specific Fitting Shape Straight Adapter, Standards ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G, Compatible Tube Material Copper, Overall Length 1 7/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Butt Weld T304 SS Long Tangent 45 Degree Elbow (V2KS4.0)
- LEGEND VALVE 1" T4410NL PAK x MIP 1/4 BEND (313-325NL)
- ZORO SELECT 4" MNPT SS Square Head Plug (4307000872)
- JOHNSON CONTROLS Electric Valve Actuator, Floating, 24V (VA9104-IGA-3S)
- NIBCO Fitting Union, Low-Lead Cast Bronze (7333LF 3/8)
- NIBCO 3/4 in. Wrot Copper 90-Degree Cup x Cup Elbow Fitting, 25PK (MPP607HD34)
- NIBCO Elbow, 90, HY Set, Low Lead Cast Bronze (70735ALF-12)
- NIBCO 4" x 4" x 2" NOM C Copper Reducing Tee (611-R)
- NIBCO 2-1/2" NOM FTG x C Copper 90 Degree Elbow (6072LT 21/2)
- NIBCO 34 in. Wrot CXC Copper Slip Coupling (60134)
- NIBCO 34 in. Wrot Fitting x Copper Street 78 in. Outdoor Diameter 45 deg Elbow (606234)
- Nibco Fittings