Shop All Copper Fittings
Nibco
Solder DWV Return Bends, Bronze
Mfr # E535400
Zoro # G304180481
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Return Bend
- Standards ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61
- Fitting Side A Connection Type Cup
- Fitting Side B Copper Tube Size 2 in
- Application Drain, Vent, Waste
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # E535400
- Zoro # G304180481
- UPC # 039923475824
- Country of Origin United States
- Category Copper Fittings
Dimensions
Fitting Side B Copper Tube Size | 2 in |
Fitting Side A Copper Tube Size | 2 in |
Fitting Side A Tube Outer Diameter | 2 3/8 in |
Fitting Side B Tube Outer Diameter | 2 3/8 in |
Fitting Copper Tube Size | 2 in |
Copper Tube Size | 2 in x 2 in |
For Tube Outside Diameter | 2 3/8 in |
Details
Item | Solder DWV Return Bends |
Specific Fitting Shape | Return Bend |
Standards | ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61 |
Fitting Side A Connection Type | Cup |
Application | Drain, Vent, Waste |
Compatible Tube Material | Copper |
Fitting Material | Bronze |
Fitting Side B Connection Type | Cup |
End Connection Type | Cup |
For Tube OD | 2 3/8 in x 2 3/8 in |
Stop and Shape | Return Bend |
Connection Type | Cup x Cup |
Description
Solder DWV Return Bends, Application Drain, Vent, Waste, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Bronze, Fitting Side A Tube Outer Diameter 2 3/8 in, Fitting Side B Tube Outer Diameter 2 3/8 in, Specific Fitting Shape Return Bend, Standards ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61, Compatible Tube Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS 12mm Compression Brass Sleeve 50PK (0124 12 00)
- ZORO SELECT 1/8" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNA15)
- ORION Male Adapter, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 MA)
- JOHN GUEST 3/8" Push Acetal Spring Check Valve (3/8SCV-PK)
- NIBCO Elbow, 90, Lead-Free Cast DZR Brass (7075LF-12)
- NIBCO 3/4 in. x 3/4 in. x 1/2 in. Wrot Copper C x C x C Tee (CP611343412)
- NIBCO 3/4" NOM C Copper 90 Degree Long Radius Elbow (607LT3/4)
- NIBCO Flanged Sink Elbow, 90, Cast Bronze (708 1/2)
- NIBCO 1-1/4" x 3/4" NOM FTG x C Copper Reducer (6002 11/4x3/4)
- NIBCO 3/4" NOM C Copper Test Cap (917-B)
- ZORO SELECT 3" NOM C Copper Union (24W576)
- Nibco Copper Fittings