Shop All Copper Fittings
Nibco
Solder DWV Elbows, Bronze
Mfr # E079350
Zoro # G904180447
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 22 1/2 Degrees Elbow
- Standards ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61
- Application Drain, Vent, Waste
- Fitting Side A Connection Type Cup
- Fitting Side A Copper Tube Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # E079350
- Zoro # G904180447
- UPC # 039923479044
- Country of Origin United States
- Category Copper Fittings
Dimensions
Fitting Side A Copper Tube Size | 2 in |
Fitting Side A Tube Outer Diameter | 2 3/8 in |
Fitting Side B Copper Tube Size | 2 in |
Fitting Side B Tube Outer Diameter | 2 3/8 in |
Copper Tube Size | 2 in x 2 in |
For Tube Outside Diameter | 2 3/8 in |
Fitting Copper Tube Size | 2 in |
Details
Item | Solder DWV Elbows |
Specific Fitting Shape | 22 1/2 Degrees Elbow |
Standards | ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61 |
Application | Drain, Vent, Waste |
Fitting Side A Connection Type | Cup |
Fitting Material | Bronze |
Compatible Tube Material | Copper |
Fitting Side B Connection Type | Cup |
For Tube OD | 2 3/8 in x 2 3/8 in |
Stop and Shape | 22 1/2 Degrees Elbow |
Connection Type | Cup x Cup |
Fitting Shape | Elbow |
End Connection Type | Cup |
Description
Solder DWV Elbows, Application Drain, Vent, Waste, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Bronze, Fitting Side A Tube Outer Diameter 2 3/8 in, Fitting Side B Tube Outer Diameter 2 3/8 in, Specific Fitting Shape 22 1/2 Degrees Elbow, Standards ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61, Compatible Tube Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Slip Elbow for Tubular Drain Applications, 17GA Chrome Plated Brass 1-1/4"x8" (6198)
- VIEGA Viega ProPress tailpiece, 1" x 1-1/4" (79815)
- HAUSEN 72-Inch Dish washer connector 3/8"Comp x 3/8"Comp with elbow, Dish washer connector (HA-DW-100)
- WATTS Repair Kit, Watts Series 909, 6 In (909 6 1st Check Kit)
- NIBCO 1/2" NOM C x 3/8" FNPT Copper Reducing Adapter (C603 1/2x3/8)
- NIBCO 4" x 4" x 3/4" NOM C Copper Reducing Tee (611R 4X4X3/4)
- NIBCO 1-1/2" x 1-1/2" x 1-1/4" NOM C Copper Reducing Tee (611R 11/2X11/2X11/4)
- NIBCO Solder DWV Adapters, Copper (H030350)
- NIBCO 3" NOM C Copper Cap (617 3)
- NIBCO 2" x 2" x 1-1/2" NOM C Copper DWV Reducing Tee (911R 2X2X11/2)
- B & K Nibco 1/2 in. Threaded X 1/2 in. D MPT Wrought Copper Adapter (W01200T)
- Nibco Copper Fittings