Shop All Copper Fittings
Nibco
Solder DWV Elbows, Bronze
Mfr # E055650
Zoro # G004180545
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Standards ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61
- Fitting Side A Tube Outer Diameter 4 3/8 in
- Application Drain, Vent, Waste
- Fitting Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # E055650
- Zoro # G004180545
- UPC # 039923481481
- Country of Origin United States
- Category Copper Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 4 3/8 in |
Fitting Side B Copper Tube Size | 4 in |
Fitting Side B Tube Outer Diameter | 4 3/8 in |
Fitting Side A Copper Tube Size | 4 in |
Fitting Copper Tube Size | 4 in |
For Tube Outside Diameter | 4 3/8 in |
Copper Tube Size | 4 in x 4 in |
Details
Item | Solder DWV Elbows |
Specific Fitting Shape | 90 Degrees Elbow |
Standards | ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61 |
Application | Drain, Vent, Waste |
Fitting Material | Bronze |
Fitting Side B Connection Type | Cup |
Compatible Tube Material | Copper |
Fitting Side A Connection Type | Cup |
Stop and Shape | 90 Degrees Elbow |
For Tube OD | 4 3/8 in x 4 3/8 in |
End Connection Type | Cup |
Connection Type | Cup x Cup |
Fitting Shape | Elbow |
Description
Solder DWV Elbows, Application Drain, Vent, Waste, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 4 in, Fitting Side B Copper Tube Size 4 in, Fitting Material Bronze, Fitting Side A Tube Outer Diameter 4 3/8 in, Fitting Side B Tube Outer Diameter 4 3/8 in, Specific Fitting Shape 90 Degrees Elbow, Standards ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61, Compatible Tube Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Brass Coupling (9318020)
- BK RESOURCES Removable Reversible Stainless Steel Sink Splash, Fits 20" Sink Bowls (BKS-RES-20)
- ZORO SELECT Female Socket, Cast Iron Wye (221312)
- KETCHAM 24" x 30" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-2430)
- NIBCO 1-1/2" NOM C x FTG Copper 45 Degree DWV Street Elbow (906-2)
- NIBCO 1/2" NOM C Copper Return Bend (638 1/2)
- NIBCO 3" NOM C Copper Union (733 3)
- NIBCO 5/8" x 3/8" NOM FTG x C Copper Reducer (6002 5/8X3/8)
- NIBCO 3/4" x 1/2" x 3/4" NOM C Copper Reducing Tee (611 3/4X1/2X3/4)
- NIBCO 4" NOM C Copper 90 Degree Elbow (607 4)
- LEGEND VALVE 3/4" X 1" C X M ADAPTER (450-785)
- Nibco Copper Fittings