Shop All Copper Fittings
Nibco
Solder DWV Elbows, Bronze
Mfr # E042700
Zoro # G004180484
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow
- Standards ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61
- Fitting Side B Connection Type Cup
- Fitting Side A Connection Type Cup
- Application Drain, Vent, Waste
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # E042700
- Zoro # G004180484
- UPC # 039923479600
- Country of Origin United States
- Category Copper Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 4 3/8 in |
Fitting Side A Tube Outer Diameter | 4 3/8 in |
Fitting Side B Copper Tube Size | 4 in |
Fitting Side A Copper Tube Size | 4 in |
Copper Tube Size | 4 in x 4 in |
For Tube Outside Diameter | 4 3/8 in |
Fitting Copper Tube Size | 4 in |
Details
Item | Solder DWV Elbows |
Specific Fitting Shape | 45 Degrees Elbow |
Standards | ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61 |
Fitting Side B Connection Type | Cup |
Fitting Side A Connection Type | Cup |
Application | Drain, Vent, Waste |
Compatible Tube Material | Copper |
Fitting Material | Bronze |
Connection Type | Cup x Cup |
Stop and Shape | 45 Degrees Elbow |
Fitting Shape | Elbow |
For Tube OD | 4 3/8 in x 4 3/8 in |
End Connection Type | Cup |
Description
Solder DWV Elbows, Application Drain, Vent, Waste, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 4 in, Fitting Side B Copper Tube Size 4 in, Fitting Material Bronze, Fitting Side A Tube Outer Diameter 4 3/8 in, Fitting Side B Tube Outer Diameter 4 3/8 in, Specific Fitting Shape 45 Degrees Elbow, Standards ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61, Compatible Tube Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (222138)
- PURTEST Lamp, Use w/Mfr. No. PT 20 (P204-810)
- CASH ACME Relief Valve, Bronze, MNPT, 3/4 in., FNPT (15836-0150)
- AMERICAN STANDARD Supply Stop, Cast, Brass, 125 psi, 1 in. (A955056-0020A)
- NIBCO 1 In. x 1 In. x 1 In. CxCxC Copper Tee (W01720D)
- NIBCO 2" x 3/4" x 2" NOM C Copper Reducing Tee (611RR 2x3/4x2)
- NIBCO Solder DWV Adapters, Bronze (E030900)
- NIBCO 1-1/4" NOM C Copper 90 Degree Long Radius Elbow (607LT 11/4)
- NIBCO 3/4 In. x 3/4 In. Copper Coupling with Stop (W00750D)
- NIBCO 5/8" NOM C Copper Tee (611 5/8)
- NIBCO 1" NOM C x 1-1/4" MNPT Copper Reducing Adapter (604R 1x11/4)
- Nibco Copper Fittings