Shop All Copper Fittings
Nibco
Solder DWV Couplings, Copper
Mfr # H009950
Zoro # G904180478
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Coupling
- Standards ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61
- Application Drain, Vent, Waste, Non-Potable Water
- Includes Center Stop Dimple Center Stop
- Fitting Side A Tube Outer Diameter 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # H009950
- Zoro # G904180478
- UPC # 039923462503
- Country of Origin United States
- Category Copper Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 4 in |
Fitting Side B Copper Tube Size | 4 in |
Fitting Side B Tube Outer Diameter | 4 in |
Fitting Side A Copper Tube Size | 4 in |
Copper Tube Size | 4 in x 4 in |
For Tube Outside Diameter | 4 in |
Fitting Copper Tube Size | 4 in |
Details
Item | Solder DWV Couplings |
Specific Fitting Shape | Straight Coupling |
Standards | ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61 |
Application | Drain, Vent, Waste, Non-Potable Water |
Includes Center Stop | Dimple Center Stop |
Fitting Side A Connection Type | Cup |
Compatible Tube Material | Copper |
Fitting Side B Connection Type | Cup |
Fitting Material | Copper |
For Tube OD | 4 in x 4 in |
Fitting Shape | Connector |
End Connection Type | Cup |
Stop and Shape | Dimple Center Stop Straight Coupling |
Connection Type | Cup x Cup |
Description
Solder DWV Couplings, Application Drain, Vent, Waste, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 4 in, Fitting Side B Copper Tube Size 4 in, Fitting Material Copper, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 4 in, Specific Fitting Shape Straight Coupling, Includes Center Stop Dimple Center Stop, Standards ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61, Compatible Tube Material Copper
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" FNPT Galvanized 90 Degree Elbow (1MPC9)
- LASCO FITTINGS Bushing, 1 1/2 in, Schedule 40, White (437209BC)
- ZORO SELECT EZ-Riser Side Beam Rod Hanger, 3/8" Rod (3270037PL)
- TRUEBRO PVC, Soft Guard Plus, P-Trap (Two Supply and Valve Covers) (82525)
- NIBCO 2" x 1-1/2" x 1-1/2" NOM C Copper DWV Reducing Tee (911RR 2X11/2X11/2)
- NIBCO 2" NOM C Copper Tee (611 2)
- NIBCO 1-1/4" NOM C x Flange Copper Flange (741 1 1/4)
- NIBCO 1-1/2" NOM C Copper Dimple Stop Coupling (600DS 11/2)
- NIBCO 3/8" x 3/8" x 1/2" NOM C Copper Bullhead Tee (611BH 3/8X3/8X1/2)
- NIBCO 1 In. x 3/4 In. Reducing Copper Coupling with Stop (W00790D)
- AMERICAN IMAGINATIONS 0.75 in. x 1 in. Copper Male Reducing Adapter - Cast (AI-35713)
- Nibco Fittings