Shop All Copper Fittings
Nibco
Solder DWV Couplings, Bronze
Mfr # E009800
Zoro # G704180531
Sold in multiples of 5 for $168.25
$168.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Reducing Coupling
- Standards ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61
- Application Drain, Vent, Waste, Non-Potable Water
- Fitting Side B Copper Tube Size 2 in
- Fitting Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # E009800
- Zoro # G704180531
- UPC # 039923478061
- Country of Origin United States
- Category Copper Fittings
Dimensions
Fitting Side B Copper Tube Size | 2 in |
Fitting Side B Tube Outer Diameter | 2 3/8 in |
Fitting Side A Tube Outer Diameter | 3 3/8 in |
Fitting Side A Copper Tube Size | 3 in |
Fitting Copper Tube Size | 2 in |
For Tube Outside Diameter | 2 3/8 in, 3 3/8 in |
Copper Tube Size | 3 in x 2 in |
Details
Item | Solder DWV Couplings |
Specific Fitting Shape | Straight Reducing Coupling |
Standards | ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61 |
Application | Drain, Vent, Waste, Non-Potable Water |
Fitting Material | Bronze |
Compatible Tube Material | Copper |
Fitting Side B Connection Type | Cup |
Fitting Side A Connection Type | Cup |
Stop and Shape | Straight Reducing Coupling |
End Connection Type | Cup |
Connection Type | Cup x Cup |
For Tube OD | 3 3/8 in x 2 3/8 in |
Fitting Shape | Connector |
Description
Solder DWV Couplings, Application Drain, Vent, Waste, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Bronze, Fitting Side A Tube Outer Diameter 3 3/8 in, Fitting Side B Tube Outer Diameter 2 3/8 in, Specific Fitting Shape Straight Reducing Coupling, Standards ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61, Compatible Tube Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Flex924 24 in. x 1.5 in. Flexible Bath Waste w-Foot Act. Stopper and Innovator Overflow, Brass (FLEX924-FA-PVC-PB)
- SANASTAR Wizkid Antimicrobial Big A Toilet Mats, Black 6 Mats/Box - (BIG A-BL Box)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 20 gpm, 100m, PK20 (KE100K3S-75)
- ZORO SELECT 2" x 1-1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N020114)
- NIBCO 1 In. 90 Deg. Close Ruff Copper Street Elbow 1/4 Bend (W01570D)
- NIBCO Solder Pressure Companion Flanges, Bronze (B515356)
- NIBCO 3/16" NOM C Copper Coupling with Stop (600 3/16)
- NIBCO 3/4" x 5/8" NOM FTG x C Copper Reducer (600-2 3/4X5/8)
- NIBCO 603-2-1-2 12 in. Wrot Fitting x FIP Adapter (603-2-1/2)
- NIBCO 1/2 in. Copper Pressure All Cup Tee Fitting (I61112)
- NIBCO Drop Ear Tee, Low Lead Cast Bronze (7125LF-12)
- Nibco Copper Fittings