Shop All Copper Fittings
Nibco
Solder DWV Bushings, Bronze
Mfr # E013300
Zoro # G504180465
product price: $38.89
/ea
Sold in multiples of 5 for $194.45
$194.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Bushing
- Standards ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61
- Fitting Side A Copper Tube Size 3 in
- Fitting Side B Copper Tube Size 2 in
- Application Drain, Vent, Waste
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # E013300
- Zoro # G504180465
- UPC # 039923476104
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Fitting Side A Copper Tube Size | 3 in |
Fitting Side B Copper Tube Size | 2 in |
Fitting Side B Tube Outer Diameter | 2 in |
Fitting Side A Tube Outer Diameter | 3 in |
For Tube Outside Diameter | 2 in, 3 in |
Fitting Copper Tube Size | 2 in |
Copper Tube Size | 3 in x 2 in |
Details
Item | Solder DWV Bushings |
Specific Fitting Shape | Bushing |
Standards | ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61 |
Application | Drain, Vent, Waste |
Fitting Material | Bronze |
Compatible Tube Material | Copper |
Fitting Side A Connection Type | FTG |
Fitting Side B Connection Type | Cup |
Stop and Shape | Bushing |
Connection Type | FTG x Cup |
For Tube OD | 3 in x 2 in |
End Connection Type | Cup, Fitting |
Fitting Shape | Bushing |
Description
Solder DWV Bushings, Application Drain, Vent, Waste, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Bronze, Fitting Side A Tube Outer Diameter 3 in, Fitting Side B Tube Outer Diameter 2 in, Specific Fitting Shape Bushing, Standards ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61, Compatible Tube Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Push-to-Connect Bulkhead, Brass, Silver (66PLPBH-5/32-4)
- ZURN Dome Strainer, 4 5/8 in H, Cast Iron (JP2190-CI-DOME)
- THRIFCO PLUMBING 1/2 Inch Threaded x Threaded PVC 90 Elbow SCH 80 (8214206)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX3512)
- NIBCO 3" x 3" x 2-1/2" NOM C Copper Tee (611R 3x3x21/2)
- NIBCO 1-1/2" x 1-1/4" NOM C Reducing 90 Deg Close Rough Elbow (607R 11/2x11/4)
- NIBCO 1" NOM C x 1/2" FNPT Copper Reducing Adapter (603R 1x1/2)
- NIBCO 5/8" NOM C Copper Tee (611 5/8)
- NIBCO Solder Tees, Bronze (E090700)
- NIBCO Solder Pressure Companion Flanges, Copper (9405855)
- NIBCO 3" NOM C x 3" FTG Copper 90 Degree Drop Elbow (9072 3)
- Nibco Fittings