Shop All Copper Fittings
Nibco
Solder DWV Adapters, Copper
Mfr # H030350
Zoro # G504180458
product price: $15.99
/ea
Sold in multiples of 10 for $159.90
$159.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Standards ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61
- Compatible Tube Material Copper
- Application Drain, Vent, Waste
- Fitting Side B Tube Outer Diameter 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # H030350
- Zoro # G504180458
- UPC # 039923460325
- Country of Origin United States
- Category Copper Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 1 5/8 in |
Fitting Side A Copper Tube Size | 1 1/4 in |
Fitting Side B Pipe Size | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1 3/8 in |
Copper Tube Size | 1 1/4 in |
For Tube Outside Diameter | 1 3/8 in, 1 5/8 in |
Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in |
Fitting Copper Tube Size | 1 1/4 in |
Details
Item | Solder DWV Adapters |
Specific Fitting Shape | Straight Adapter |
Standards | ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61 |
Compatible Tube Material | Copper |
Application | Drain, Vent, Waste |
Fitting Side A Connection Type | Cup |
Fitting Material | Copper |
Fitting Side B Connection Type | MNPT |
End Connection Type | Cup, Threaded |
Fitting Shape | Adapter |
Connection Type | Cup x MNPT |
For Tube OD | 1 3/8 in x 1 5/8 in |
Stop and Shape | Straight Adapter |
Description
Solder DWV Adapters, Application Drain, Vent, Waste, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Material Copper, Fitting Side B Pipe Size 1 1/2 in, Fitting Side A Tube Outer Diameter 1 3/8 in, Fitting Side B Tube Outer Diameter 1 5/8 in, Specific Fitting Shape Straight Adapter, Standards ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61, Compatible Tube Material Copper
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-758 S.S. Y-STRAINER (113-494)
- ZORO SELECT 1-1/4" FNPT 316 SS 90 Degree Elbow (609E111N114)
- BECK 1/8" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331001404)
- LEGEND VALVE 2" X 36" BLACK NIPPLE (355-313)
- NIBCO Coupling, Wrot Copper, 1-1/4 (600RS 11/4)
- NIBCO 5/8" x 3/8" NOM C Copper Reducer (600R 5/8x3/8)
- NIBCO Tee, Low Lead Cast Bronze, C x C x FNPT (712RLF-1134)
- NIBCO 1-1/2" NOM FTG x C Copper 90 Degree Elbow (6072LT 11/2)
- NIBCO 5/8" NOM C Copper Rolled Tube Stop Coupling (600RS 5/8)
- NIBCO 3/4" NOM C x FTG Copper Tee (6112 3/4)
- NIBCO Elbow, 90, HY Set, Low Lead Cast Bronze (70735ALF-12)
- Nibco Fittings