Shop All Copper Fittings
Nibco
Solder DWV Adapters, Bronze
Mfr # E038700
Zoro # G604180488
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Standards ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61
- Fitting Side B Connection Type Spigot
- Fitting Side A Copper Tube Size 3 in
- Compatible Tube Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # E038700
- Zoro # G604180488
- UPC # 039923471949
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Fitting Side A Copper Tube Size | 3 in |
Fitting Side B Pipe Size | 3 in |
Fitting Side A Tube Outer Diameter | 3 3/8 in |
Fitting Pipe Size | 3 in |
Copper Tube Size | 3 in |
For Tube Outside Diameter | 3 3/8 in |
Fitting Copper Tube Size | 3 in |
Pipe Size | 3 in |
Details
Item | Solder DWV Adapters |
Specific Fitting Shape | Straight Adapter |
Standards | ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61 |
Fitting Side B Connection Type | Spigot |
Compatible Tube Material | Copper |
Application | Drain, Vent, Waste |
Fitting Material | Bronze |
Fitting Side A Connection Type | Cup |
Fitting Shape | Adapter |
End Connection Type | Cup |
For Tube OD | 3 3/8 in |
Connection Type | Cup x Spigot |
Stop and Shape | Straight Adapter |
Description
Solder DWV Adapters, Application Drain, Vent, Waste, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Spigot, Fitting Side A Copper Tube Size 3 in, Fitting Material Bronze, Fitting Side B Pipe Size 3 in, Fitting Side A Tube Outer Diameter 3 3/8 in, Specific Fitting Shape Straight Adapter, Standards ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61, Compatible Tube Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" x 1-1/4" FNPT Galvanized 90 Degree Reducing Elbow (0311010409)
- ZURN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Chrome plated (Z6920-XL)
- HOSE MASTER 1-1/4" Dia x 12" L 321 SS Flexible Metal Hose (GM125SHM120)
- SPEAKMAN Rainier Polished Chrome Shower Elbow (VS-154)
- NIBCO 3/4" NOM FTG x C Copper 45 Degree Elbow (606-2 3/4)
- NIBCO Tee, Cast Bronze, C x F x C, 3/4 x 3/4 In (714 3/4)
- NIBCO 3/4 In. CxC 90 Deg. Long Turn Copper Elbow 1/4 Bend (W01605C)
- NIBCO 1-1/2" x 3/4" NOM FTG x C Copper Reducer (6002 11/2X3/4)
- NIBCO 1 In. x 1 In. x 1 In. CxCxC Copper Tee (W01720D)
- NIBCO Reducing Elbow, 90 Deg, 3/4 x 1/2 In (707-4R-LF 3/4X1/2)
- STREAMLINE Copper Flange (W 02802NL)
- Nibco Fittings