Shop All Copper Fittings
Nibco
Solder DWV Adapters, Bronze
Mfr # E031000
Zoro # G704180463
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Standards ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61
- Fitting Material Bronze
- Fitting Side A Copper Tube Size 4 in
- Fitting Side B Pipe Size 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # E031000
- Zoro # G704180463
- UPC # 039923470706
- Country of Origin United States
- Category Copper Fittings
Dimensions
Fitting Side A Copper Tube Size | 4 in |
Fitting Side B Pipe Size | 4 in |
Fitting Side B Tube Outer Diameter | 4 3/8 in |
Fitting Side A Tube Outer Diameter | 4 3/8 in |
Pipe Size | 4 in |
For Tube Outside Diameter | 4 3/8 in |
Fitting Copper Tube Size | 4 in |
Fitting Pipe Size | 4 in |
Copper Tube Size | 4 in |
Details
Item | Solder DWV Adapters |
Specific Fitting Shape | Straight Adapter |
Standards | ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61 |
Fitting Material | Bronze |
Fitting Side A Connection Type | Cup |
Application | Drain, Vent, Waste |
Fitting Side B Connection Type | MNPT |
Compatible Tube Material | Copper |
Fitting Shape | Adapter |
End Connection Type | Cup, Threaded |
For Tube OD | 4 3/8 in x 4 3/8 in |
Stop and Shape | Straight Adapter |
Connection Type | Cup x MNPT |
Description
Solder DWV Adapters, Application Drain, Vent, Waste, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 4 in, Fitting Material Bronze, Fitting Side B Pipe Size 4 in, Fitting Side A Tube Outer Diameter 4 3/8 in, Fitting Side B Tube Outer Diameter 4 3/8 in, Specific Fitting Shape Straight Adapter, Standards ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61, Compatible Tube Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Sink Drain (561213)
- RHEEM Resistored MWD Element, Copper, 240V, 4500W (SP10552ML)
- ABLEWARE Ableware Bath Safe Lock on Toilet Seat With Arms (Ableware-725753111)
- LEGRIS Metric Push-to-Connect Fitting (3159 06 10)
- NIBCO 3/4" NOM C x 3/4" FNPT Copper Tee (U712 3/4)
- NIBCO 1-1/2" x 1" x 1/2" NOM C Copper Reducing Tee (611-RR)
- NIBCO 3/4" NOM C x 1" MNPT Copper Reducing Adapter (C604 3/4x1)
- NIBCO 1-1/2" x 1-1/2" x 1" NOM C Copper Reducing Tee (611 11/2X11/2X1)
- NIBCO Solder DWV Adapters, Bronze (E011800)
- NIBCO Vent Elbow, Cast Bronze, 1/2 x 1/2 In (705D 1/2)
- NIBCO 1/4" x 5/16" NOM C Copper Reducer (U600R 1/4x5/16)
- Nibco Copper Fittings