Shop All Copper Fittings
Nibco
Solder DWV Adapters, Bronze
Mfr # E026050
Zoro # G504180526
product price: $32.85
/ea
Sold in multiples of 10 for $328.50
$328.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Standards ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61
- Fitting Material Bronze
- Fitting Side B Pipe Size 1 1/2 in
- Compatible Tube Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # E026050
- Zoro # G504180526
- UPC # 039923470980
- Country of Origin United States
- Category Copper Fittings
Dimensions
Fitting Side B Pipe Size | 1 1/2 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Fitting Side B Tube Outer Diameter | 1 5/8 in |
Fitting Side A Tube Outer Diameter | 1 5/8 in |
Fitting Copper Tube Size | 1 1/2 in |
Copper Tube Size | 1 1/2 in |
Pipe Size | 1 1/2 in |
For Tube Outside Diameter | 1 5/8 in |
Fitting Pipe Size | 1 1/2 in |
Details
Item | Solder DWV Adapters |
Specific Fitting Shape | Straight Adapter |
Standards | ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61 |
Fitting Material | Bronze |
Compatible Tube Material | Copper |
Fitting Side B Connection Type | FNPT |
Application | Drain, Vent, Waste |
Fitting Side A Connection Type | FTG |
Fitting Shape | Adapter |
End Connection Type | Fitting, Threaded |
Connection Type | FTG x FNPT |
For Tube OD | 1 5/8 in x 1 5/8 in |
Stop and Shape | Straight Adapter |
Description
Solder DWV Adapters, Application Drain, Vent, Waste, Fitting Side A Connection Type FTG, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Material Bronze, Fitting Side B Pipe Size 1 1/2 in, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 1 5/8 in, Specific Fitting Shape Straight Adapter, Standards ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61, Compatible Tube Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUESEAL Barbed, Threaded Tube Stem Adapter, 1/4 in Tube Size, PVDF, Black (FB4TMC2)
- ZORO SELECT 1-1/4" x 3/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTU7)
- UNITED BRASS WORKS Globe Valve, 1-1/4 In., FNPT (285948)
- SKIL-CARE Skil-Care 706363 20 x 18 in. E-Z Transfer Slider Pommel System (706363)
- NIBCO Coupling with Stop, Wrot Copper, 2", CxC (600RS 2)
- NIBCO 3" NOM C Copper Coupling with Stop (901 3)
- NIBCO 1-1/4" x 1-1/4" x 3/4" NOM C Copper Reducing Tee (611 11/4X11/4X3/4)
- NIBCO 1-1/2" x 1-1/4" NOM FTG x SJ Copper Adapter (90127R 11/2X11/4)
- NIBCO Hy-Set Elbow, 90, Cast Bronze, C x FNPT (70735A 1/2)
- NIBCO 1-1/2" x 1-1/4" NOM C x SJ Copper Adapter (901-7R)
- NIBCO 3/4" NOM FTG Copper 90 Degree Close Rough Elbow (60722 3/4)
- Nibco Copper Fittings