Shop All Copper Fittings
Nibco
Reducing Tee, Low-Lead Cast Bronze
Mfr # 714RR-LF 1X1/2X1
Zoro # G5147012
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Cast Bronze
- Pipe Fitting Material Low Lead Cast Bronze
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x FNPT x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 714RR-LF 1X1/2X1
- Zoro # G5147012
- UPC # 039923417541
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 1" |
Pipe Size - Pipe Fitting | 1/2" |
Outside Dia. | 1-1/8" x 5/8" x 1-1/8" |
Pipe Size (Fittings) | 1/2" |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side C Tube Outer Diameter | 1 1/8 in |
Fitting Side C Copper Tube Size | 1 in |
Fitting Side A Copper Tube Size | 1 in |
Fitting Side A Tube Outer Diameter | 1 1/8 in |
Copper Tube Size | 1 in x 1 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 1 1/8 in |
Pipe Size | 1/2 in |
Fitting Copper Tube Size | 1 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1 in, Fitting Side C Copper Tube Size 1 in, Fitting Material Cast Bronze, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side C Tube Outer Diameter 1 1/8 in, Specific Fitting Shape Reducing Tee, Maximum Operating Pressure 395 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, Center Outlet Waste Tee (1PNY4)
- TW METALS SS Tubing, 304/L, 2-3/4x.120 WA, 3ft. (37840-3)
- DIXON Cam and Groove SS Adapter x FNPT, 3/4" (G75-A-SS)
- TOTO Seat, Elongated Trad, Soft Close, Bone, With Cover, polypropylene, Bone (SS154#03)
- NIBCO 1/2" NOM C x 3/8" FNPT Copper Reducing 90 Degree Elbow (C7073 1/2x3/8)
- NIBCO 1" NOM C Copper 45 Degree Elbow (606 1)
- NIBCO 3/4 in. Wrot Copper 90-Degree Ftg x C Fitting Elbow (CP6072LT34)
- NIBCO Reducing Elbow, 90 Deg, 3/4 x 1 In (7073R-LF 3/4X1)
- NIBCO 1-1/4" NOM C x SJ Copper Adapter (9017 11/4X11/4)
- NIBCO 1X1/2 Cxc Reduce Coup (W00800T)
- EPC Tee Copper Wrot Cxcxc 3/4 (32768)
- Nibco Copper Fittings