Shop All Copper Fittings
Nibco
Reducing Tee, Low-Lead Cast Bronze
Mfr # 714RR-LF 1/2X3/4X1/2
Zoro # G5146951
original price:
$21.59
5% off
new price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Cast Bronze
- Pipe Fitting Material Low Lead Cast Bronze
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x FNPT x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 714RR-LF 1/2X3/4X1/2
- Zoro # G5146951
- UPC # 039923417596
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size - Pipe Fitting | 3/4" |
Outside Dia. | 5/8" x 7/8" x 5/8" |
Pipe Size (Fittings) | 3/4" |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side C Tube Outer Diameter | 5/8 in |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side C Copper Tube Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Copper Tube Size | 1/2 in x 1/2 in |
For Tube Outside Diameter | 5/8 in |
Fitting Copper Tube Size | 1/2 in |
Pipe Size | 1/2 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1/2 in, Fitting Side C Copper Tube Size 1/2 in, Fitting Material Cast Bronze, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side C Tube Outer Diameter 5/8 in, Specific Fitting Shape Reducing Tee, Maximum Operating Pressure 577 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6302 08 60WP2)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LTR46223)
- SPEAKMAN Repair Part Single lever cartridge for the S-3561 (RPG05-0701)
- COLDER 1/4" MNPT Inline Coupler (NS4D10004)
- NIBCO 1/8" NOM C x 1/4" FNPT Copper Reducing Adapter (603R 1/8x1/4)
- NIBCO Solder DWV Elbows, Bronze (E042700)
- NIBCO 2-1/2" NOM C Copper Dimple Stop Coupling (600DS 21/2)
- NIBCO 1-1/2" x 1/2" NOM FTG x C Copper Reducer (6002 11/2X1/2)
- NIBCO 1 in. x 3/4 in. FTG x Cup Copper Pressure Fitting Reducer (I6002134)
- NIBCO 5/8" NOM FTG x C Copper 90 Degree Long Radius Elbow (607-2LT 5/8)
- NIBCO Solder DWV Elbows, Bronze (E044200)
- Nibco Fittings