Shop All Copper Fittings
Nibco
Reducing Tee, Low-Lead Cast Bronze
Mfr # 712R-LF 3/4X3/4X3/8
Zoro # G5146906
product price: $75.35
/ea
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Cast Bronze
- Pipe Fitting Material Low Lead Cast Bronze
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 712R-LF 3/4X3/4X3/8
- Zoro # G5146906
- UPC # 039923417558
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 3/4" |
Pipe Size - Pipe Fitting | 3/8" |
Outside Dia. | 7/8" x 7/8" x 1/2" |
Pipe Size (Fittings) | 3/8" |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Fitting Side C Pipe Size | 3/8 in |
For Tube Outside Diameter | 7/8 in |
Pipe Size | 3/8 in |
Copper Tube Size | 3/4 in x 3/4 in |
Fitting Copper Tube Size | 3/4 in |
Fitting Pipe Size | 3/8 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type FNPT, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Cast Bronze, Fitting Side C Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Specific Fitting Shape Reducing Tee, Maximum Operating Pressure 466 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Repair Kit, Faucet, Brushed Nickel (9D00010308)
- WOODFORD MFG 3/4 in. NPT x 5 ft. Brass Bury Heated Sanitary Water Connector (THERM-5)
- DIXON Cam and Groove Coupling, 1-1/4", Aluminum (G125-C-AL)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 150 psi (6010EDM01-KM-150)
- NIBCO 3/4 In. CxC 90 Deg. Long Turn Copper Elbow 1/4 Bend (W01605C)
- NIBCO 12 in. Lead Free Cast Copper x Female 90 deg Drop Elbow (70735LF12)
- NIBCO 12 in. Lead Free Cast Copper Fitting Tee (712LF12)
- NIBCO 1/4" x 1/8" NOM FTG x C Copper Reducer (U6002 1/4x1/8)
- NIBCO 1" NOM FTG x C Copper 90 Degree Close Rough Elbow (607-2 1)
- NIBCO Union, Low Lead Cast Bronze, 1-1/4 In (733LF-114)
- EPC Tee Copper Cxcxf 3/4 In (10156962)
- Nibco Fittings