Shop All Copper Fittings
Nibco
Reducing Tee, Low-Lead Cast Bronze
Mfr # 712R-LF 2X2X3/4
Zoro # G5146967
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Cast Bronze
- Pipe Fitting Material Low Lead Cast Bronze
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 712R-LF 2X2X3/4
- Zoro # G5146967
- UPC # 039923347220
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 2" |
Outside Dia. | 2-1/8" x 2-1/8" x 7/8" |
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side B Tube Outer Diameter | 2 1/8 in |
Fitting Side A Copper Tube Size | 2 in |
Fitting Side C Pipe Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 2 1/8 in |
Fitting Side B Copper Tube Size | 2 in |
Pipe Size | 3/4 in |
Fitting Copper Tube Size | 2 in |
Fitting Pipe Size | 3/4 in |
For Tube Outside Diameter | 2 1/8 in |
Copper Tube Size | 2 in x 2 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type FNPT, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Cast Bronze, Fitting Side C Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 2 1/8 in, Specific Fitting Shape Reducing Tee, Maximum Operating Pressure 291 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Extension Stem (971-0230)
- ZSI Beta Clamps, Smoothie Twin, 5/8 In Hose (T4010H)
- KOHLER Solenoid Assembly, 3-3/8" x 3" x 1" Size (K-1102542)
- PARKER 10-32 MNPT x 1/8" Barb Brass Male Connector (27-2)
- NIBCO 3/4 In. CxC 90 Deg. Long Turn Copper Elbow 1/4 Bend (W01605C)
- NIBCO Fitting Union, Cast Bronze, C x MNPT (7334 11/2)
- NIBCO 5/8" NOM C Copper Rolled Tube Stop Coupling (600RS 5/8)
- NIBCO Vent Elbow, Cast Bronze, C x C, 1 x 1 In (705D 1)
- NIBCO Solder Pressure Companion Flanges, Copper (9405505)
- NIBCO Solder Tees, Bronze (E090550)
- EPC Adapter Copper Female 1In (30160)
- Nibco Copper Fittings