Shop All Copper Fittings
Nibco
Reducing Tee, Low-Lead Cast Bronze
Mfr # 712R-LF 1/2X1/2X3/8
Zoro # G5146897
original price:
$11.85
20% off
new price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Cast Bronze
- Pipe Fitting Material Low Lead Cast Bronze
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x FNPT
- Tube Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 712R-LF 1/2X1/2X3/8
- Zoro # G5146897
- UPC # 039923417589
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size - Pipe Fitting | 3/8" |
Outside Dia. | 5/8" x 5/8" x 1/2" |
Pipe Size (Fittings) | 3/8" |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side C Pipe Size | 3/8 in |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Side B Copper Tube Size | 1/2 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 5/8 in |
Copper Tube Size | 1/2 in x 1/2 in |
Pipe Size | 3/8 in |
Fitting Copper Tube Size | 1/2 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type FNPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Cast Bronze, Fitting Side C Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Specific Fitting Shape Reducing Tee, Maximum Operating Pressure 577 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Jam-Bar Toilet Bolt Lock Wrench (7110M-010-P8)
- RINNAI Super High Efficiency Plus 10 GPM Residential 180000 BTU Exterior/Interior Gas Tnklss Water Heater (RX180iN)
- KOHLER Plug Button (1192910-2BZ)
- STREAMLINE Copper Pressure Fittings (W 01017CB)
- NIBCO 2" NOM C x Flange Copper Flange (741 2)
- NIBCO DWV No Hub Soil Pipe Adapter, Cast Bronze (805N 2X2)
- NIBCO 3" NOM C Copper 45 Degree Elbow (606 3)
- NIBCO 3" NOM C Copper 90 Degree Elbow (607 3)
- NIBCO 5/8" x 3/8" NOM C Reducing 90 Degree Close Rough Elbow (607R 5/8X3/8)
- NIBCO Reducing Tee, Low-Lead Cast Bronze (714RR-LF 3/4/X1/2X3/4)
- LEGEND VALVE 3/4" CCF TEE NL (302-344NL)
- Nibco Fittings