Shop All Copper Fittings
Nibco
Reducing Tee, Low-Lead Cast Bronze
Mfr # 705-LF 1X1/8X1
Zoro # G5146653
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Cast Bronze
- Pipe Fitting Material Low Lead Cast Bronze
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x FNPT x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 705-LF 1X1/8X1
- Zoro # G5146653
- UPC # 039923338129
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 1" |
Pipe Size - Pipe Fitting | 1/8" |
Outside Dia. | 1-1/8" x 1/4" x 1-1/8" |
Pipe Size (Fittings) | 1/8" |
Fitting Side C Copper Tube Size | 1 in |
Fitting Side A Copper Tube Size | 1 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1 1/8 in |
Fitting Side C Tube Outer Diameter | 1 1/8 in |
Fitting Copper Tube Size | 1 in |
Pipe Size | 1/8 in |
For Tube Outside Diameter | 1 1/8 in |
Copper Tube Size | 1 in x 1 in |
Fitting Pipe Size | 1/8 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1 in, Fitting Side C Copper Tube Size 1 in, Fitting Material Bronze, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side C Tube Outer Diameter 1 1/8 in, Specific Fitting Shape Reducing Tee, Maximum Operating Pressure 395 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAUCETURE VPB14880 Imperial Stainless Steel Console Legs for VPB1488B, Matte Blk (VPB14880)
- MOEN COMMERCIAL 1.6 gpf, Toilet Automatic Flush Valve Retrofit Kit, Chrome (8310DF16)
- PROPLUS Moen Shower Handle in Clear (2031021)
- WATTS Backflow Preventer Repair Kit (RK909M1RT11/4-2)
- NIBCO 4" NOM C Copper Coupling (601 4)
- NIBCO 1/2" x 1/2" x 1" NOM C Copper Bullhead Tee (611BH 1/2X1/2X1)
- NIBCO 2" NOM C x FTG Copper 45 Degree DWV Street Elbow (9062 2)
- NIBCO Solder Pressure Companion Flanges, Bronze (B495406)
- NIBCO 1/4" x 5/16" NOM C Copper Reducer (U600R 1/4x5/16)
- NIBCO 3/8" NOM C Copper 45 Degree Elbow (C606 3/8)
- NIBCO 1/4" NOM C Copper Cap (617 1/4)
- Nibco Fittings