Shop All Copper Fittings
Nibco
Reducing Tee, Low-Lead Cast Bronze
Mfr # 705-LF 1/2X1/8X1/2
Zoro # G5146644
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Cast Bronze
- Pipe Fitting Material Low Lead Cast Bronze
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x FNPT x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 705-LF 1/2X1/8X1/2
- Zoro # G5146644
- UPC # 039923389664
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Outside Dia. | 5/8" x 1/4" x 5/8" |
Pipe Size - Pipe Fitting | 1/2" x 1/8" x 1/2" |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side C Tube Outer Diameter | 5/8 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side C Copper Tube Size | 1/2 in |
For Tube Outside Diameter | 5/8 in |
Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
Fitting Copper Tube Size | 1/2 in |
Copper Tube Size | 1/2 in x 1/2 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1/2 in, Fitting Side C Copper Tube Size 1/2 in, Fitting Material Bronze, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side C Tube Outer Diameter 5/8 in, Specific Fitting Shape Reducing Tee, Maximum Operating Pressure 577 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-1960NL DROPEAR BALL VALVE (101-485NL)
- ZORO SELECT Socket x Socket x Socket Cast Iron Sanitary Tee (ZFB220808)
- HOME-FLEX MALE ADPTR 3/4"" CSST (11-436-007)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 10 in. L Freezeless Draining Sillcock w-34HA VB (25CP-10)
- NIBCO Drop Elbow, 90 Deg, 1/2 x 3/8 In (707-3-5R-LF 1/2X3/8)
- NIBCO 3/4 In. x 3/4 In. x 3/4 In. CxCxC Copper Tee (W01675D)
- NIBCO 2" x 2" x 1-1/2" NOM C Copper DWV Reducing Tee (911R 2X2X11/2)
- NIBCO 1" NOM C Copper Tee (611 1)
- NIBCO 1-1/4" NOM C x Flange Copper Flange (741 1 1/4)
- NIBCO DWV Return Bend, Cast Bronze, 1-1/2 In (879 11/2)
- NIBCO 3/8" NOM C x 3/4" MNPT Copper Reducing Adapter (604R 3/8x3/4)
- Nibco Copper Fittings