Shop All Copper Fittings
Nibco
Reducing Tee, Cast Bronze, C x F x C
Mfr # 714RR 1X1/2X1
Zoro # G5004282
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Cast Bronze
- Pipe Fitting Material Cast Bronze
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x FNPT x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 714RR 1X1/2X1
- Zoro # G5004282
- UPC # 039923375483
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1" |
Pipe Size - Pipe Fitting | 1/2" |
Outside Dia. | 1-1/8" x 5/8" x 1-1/8" |
Pipe Size (Fittings) | 1/2" |
Fitting Side A Tube Outer Diameter | 1 1/8 in |
Fitting Side A Copper Tube Size | 1 in |
Fitting Side C Copper Tube Size | 1 in |
Fitting Side C Tube Outer Diameter | 1 1/8 in |
Fitting Side B Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
For Tube Outside Diameter | 1 1/8 in |
Fitting Pipe Size | 1/2 in |
Copper Tube Size | 1 in x 1 in |
Fitting Copper Tube Size | 1 in |
Description
Reducing Tee, Application Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1 in, Fitting Side C Copper Tube Size 1 in, Fitting Material Cast Bronze, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side C Tube Outer Diameter 1 1/8 in, Specific Fitting Shape Reducing Tee, Maximum Operating Pressure 395 psi @ 200 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 9" 304 SS NIPPLE (304-093)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/4" x 1/8" Pipe Size (208P-4-2)
- BASICWISE White Bathroom Storage Cabinet with 2 Doors and 2 Open Shelves for Bedroom, Bathroom, and Vanity (QI004025.WT)
- PARKER Filter Bag, Felt, Poly, 80 gpm, 100m, PK10 (G1PE100-Q)
- NIBCO Solder Pressure Companion Flanges, Bronze (B515306)
- NIBCO 1" NOM C x 3/4" FNPT Copper Reducing Adapter (603R 1x3/4)
- NIBCO 5/8" NOM C Copper Rolled Tube Stop Coupling (600RS 5/8)
- NIBCO 90DEG ELBOW COPPER 1 in. (9055751PCCP)
- NIBCO Reducing Male Adapter, C x MNPT, 3/4 In (704R-LF 3/4X11/4)
- NIBCO 1-1/4" NOM C Copper 90 Degree Close Rough Elbow (607 11/4)
- NIBCO 3/4" NOM C x 3/4" FNPT Copper Adapter (603 3/4)
- Nibco Fittings