Shop All Copper Fittings
Nibco
Reducing Tee, Cast Bronze, C x C x FNPT
Mfr # 712R 11/4X11/4X3/4
Zoro # G5004185
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Cast Bronze
- Pipe Fitting Material Cast Bronze
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 712R 11/4X11/4X3/4
- Zoro # G5004185
- UPC # 039923374394
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/4" |
Outside Dia. | 1-3/8" x 1-3/8" x 3/4" |
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side B Copper Tube Size | 1 1/4 in |
Fitting Side A Tube Outer Diameter | 1 3/8 in |
Fitting Side C Pipe Size | 3/4 in |
Fitting Side B Tube Outer Diameter | 1 3/8 in |
Fitting Side A Copper Tube Size | 1 1/4 in |
Fitting Copper Tube Size | 1 1/4 in |
For Tube Outside Diameter | 1 3/8 in |
Copper Tube Size | 1 1/4 in x 1 1/4 in |
Fitting Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Description
Reducing Tee, Application Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type FNPT, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 1 1/4 in, Fitting Material Cast Bronze, Fitting Side C Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 1 3/8 in, Fitting Side B Tube Outer Diameter 1 3/8 in, Specific Fitting Shape Reducing Tee, Maximum Operating Pressure 351 psi @ 200 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4A204A2F)
- VIEGA Adapter (84270)
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 10 ft Length, Type K (KH04010)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 100 psi (6010EDM01-AM-100)
- NIBCO 3/4 in. Copper Pressure Tube Cap Fitting (I61734)
- NIBCO Elbow, 90, Cast Bronze, C x MNPT, 1 In (7074 1)
- NIBCO Union, Low Lead Cast Bronze, C x MNPT (7334LF-114)
- NIBCO 3/4" NOM C Copper 45 Degree Elbow (606 3/4)
- NIBCO Fitting Union, Cast Bronze, C x MNPT, 1 In (7334 1)
- NIBCO 1/2" x 6" NOM FTG Copper Stub Out (620L 1/2X6)
- COPPER PRESS BY TMG 1 in. x 3/4 in. Copper Press x Press Reducing Coupling (XPRC134)
- Nibco Copper Fittings