Shop All Copper Fittings
Nibco
Reducing Male Adapter, C x MNPT, 3/4 In
Mfr # 704R-LF 3/4X11/4
Zoro # G5146452
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Cast Bronze
- Pipe Fitting Material Low Lead Cast Bronze
- Specific Fitting Shape Reducing Adapter
- Fitting Connection Type C x MNPT
- Tube Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 704R-LF 3/4X11/4
- Zoro # G5146452
- UPC # 039923338174
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 3/4" |
Pipe Size - Pipe Fitting | 1-1/4" |
Outside Dia. | 7/8" x 1-3/8" |
Pipe Size (Fittings) | 1-1/4" |
Fitting Side B Pipe Size | 3/4 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
For Tube Outside Diameter | 7/8 in |
Fitting Copper Tube Size | 3/4 in |
Copper Tube Size | 3/4 in |
Description
Reducing Male Adapter, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 3/4 in, Fitting Material Bronze, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Maximum Operating Pressure 466 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Globe Valve, Class 125, 1-1/4 In., FNPT (502 1 1/4)
- ZORO SELECT 1/2" FNPT x MNPT Brass Mini Ball Valve Inline (G-MVSP-50M)
- JONES STEPHENS Brass, Countersunk, Plug (P51400)
- DAYTON Coolant Filter, 100 Mesh (2MYT3)
- NIBCO Vent Elbow, Cast Bronze, 3/4 x 3/4 In (705D 3/4)
- NIBCO 1-1/2" x 1-1/4" NOM FTG x SJ Copper Adapter (90127R 11/2X11/4)
- NIBCO 2" x 1" NOM FTG x C Copper Reducer (6002 2x1)
- NIBCO 3/8" NOM C Copper Tee (C611 3/8)
- NIBCO 3/8" x 3/8" x 1/4" NOM C Copper Reducing Tee (611R 3/8X3/8X1/4)
- NIBCO Solder Pressure Companion Flanges, Bronze (B495756)
- B & K UNION 2IN PVC CXC (164-608)
- Nibco Fittings