Shop All Copper Fittings
Nibco
Reducing Elbow, Cast Bronze, C x FNPT
Mfr # 7073R 3/4X1
Zoro # G5004106
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Cast Bronze
- Pipe Fitting Material Cast Bronze
- Specific Fitting Shape Reducing Elbow
- Fitting Connection Type C x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 7073R 3/4X1
- Zoro # G5004106
- UPC # 039923353146
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/4" |
Pipe Size - Pipe Fitting | 1" |
Outside Dia. | 7/8" x 1-1/8" |
Pipe Size (Fittings) | 1" |
Fitting Side A Tube Outer Diameter | 7/8 in |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side B Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Fitting Copper Tube Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
For Tube Outside Diameter | 7/8 in |
Copper Tube Size | 3/4 in |
Description
Reducing Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 3/4 in, Fitting Material Cast Bronze, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 7/8 in, Maximum Operating Pressure 395 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter, Standards ASME B16.18, ASTM B584 Alloy C84400, ISO 9001, Material Grade C84400
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Cl Flange, Stainless Steel RingleStainless Steel, KO, 6" Lg, PVC, 3" (C57236)
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Champagne Bronze (T4776-CZFL)
- ANVIL 8700132403 1.5 in. Black Pipe Cap (175984)
- K-FLEX USA 2-7/8" x 3/4" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100278)
- NIBCO 2-1/2" x 1" NOM FTG x C Copper Reducer (6002 21/2X1)
- NIBCO 1" NOM C x 1" MNPT Copper Adapter (604 1)
- NIBCO 3/8" NOM C x 3/8" FNPT Copper Adapter (603 3/8)
- NIBCO 1/2" NOM C Copper 90 Degree Elbow (607LT 1/2)
- NIBCO 1" NOM C Copper 90 Degree Close Rough Elbow (607 1)
- NIBCO 1 in. Copper Pressure Cup x MIP Adapter Fitting (I6041)
- STREAMLINE 1/8" NOM C Copper Dimple Stop Coupling (W 10141)
- Nibco Copper Fittings