Shop All Copper Fittings
Nibco
Reducing Elbow, 90 Deg, 1 x 1/2 In
Mfr # 7073R-LF 1X1/2
Zoro # G5146741
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Cast Bronze
- Pipe Fitting Material Low Lead Cast Bronze
- Specific Fitting Shape 90 Degree Reducing Elbow
- Fitting Connection Type C x FNPT
- Tube Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 7073R-LF 1X1/2
- Zoro # G5146741
- UPC # 039923338136
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 1" |
Pipe Size - Pipe Fitting | 1/2" |
Outside Dia. | 1-1/8" x 5/8" |
Pipe Size (Fittings) | 1/2" |
Fitting Side A Copper Tube Size | 1 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1 1/8 in |
Fitting Pipe Size | 1/2 in |
Fitting Copper Tube Size | 1 in |
For Tube Outside Diameter | 1 1/8 in |
Pipe Size | 1/2 in |
Copper Tube Size | 1 in |
Description
Reducing Elbow, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1 in, Fitting Material Bronze, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1 1/8 in, Maximum Operating Pressure 385 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape 90 Degrees Reducing Elbow, Standards ASME B16.18, ISO 9001, NSF/ANSI 372, NSF/ANSI 61, Minimum Operating Temperature 20 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress adapter, 3/4" x 3/4" (79315)
- COLDER Panel Mount Coupler, Acetal, Shut-Off (PLCD16004)
- PROFESSIONAL PLASTICS Clear Superthane Ether Tube, 0.250 ID X .375 OD X 100 FT [Each] (TURECL.250X.375SUPER)
- ZORO SELECT 1-1/2" MNPT 316 SS Hex Plug (60HP112N112)
- NIBCO 1/4" x 1/8" NOM C Copper Reducer (U600R 1/4x1/8)
- NIBCO 2" x 1-1/2" x 1-1/2" NOM C Copper DWV Reducing Tee (911RR 2X11/2X11/2)
- NIBCO 1/2" x 3/8" x 1/4" NOM C Copper Reducing Tee (611RR 1/2X3/8X1/4)
- NIBCO Fitting Union, Cast Bronze, C x FNPT (7333 1/2)
- NIBCO 3/4" NOM FTG Copper Venturi Adapter (621 3/4)
- NIBCO 1/2" NOM FTG Copper 90 Degree Close Rough Elbow (60722 1/2)
- LEGEND VALVE 1-1/4" COPPER 90 STREET ELBOW (450-046)
- Nibco Copper Fittings