Shop All Copper Fittings
Nibco
Reducing Adapter, Low-Lead Cast Bronze
Mfr # 703R-LF 3/4X3/8
Zoro # G5147274
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Cast Bronze
- Pipe Fitting Material Low Lead Cast Bronze
- Specific Fitting Shape Reducing Adapter
- Fitting Connection Type C x FNPT
- Tube Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 703R-LF 3/4X3/8
- Zoro # G5147274
- UPC # 039923338266
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 3/4" |
Pipe Size - Pipe Fitting | 3/8" |
Outside Dia. | 7/8" x 1/2" |
Pipe Size (Fittings) | 3/8" |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Fitting Side B Pipe Size | 3/8 in |
For Tube Outside Diameter | 7/8 in |
Fitting Copper Tube Size | 3/4 in |
Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
Copper Tube Size | 3/4 in |
Description
Reducing Adapter, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 3/4 in, Fitting Material Bronze, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 7/8 in, Maximum Operating Pressure 466 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Straight Adapter, Standards ASME B16.18, ISO 9001, NSF/ANSI 372, NSF/ANSI 61, Minimum Operating Temperature 20 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect, Threaded Adapter, 5/16 in Tube Size, Acetal, Gray, 10 PK (PM010822S-PK10)
- ZORO SELECT 3/8" FNPT Chrome Brass Ball Valve Inline (107-822-CL)
- ZORO SELECT Swivel Connector, Low Lead Brass, 1000 psi (704075-0604)
- STAUFF CS Valve, 1/4" NPT, 7250 PSI Max (BBV-2-N04-8001-M)
- NIBCO Drop Ear Elbow, 90, Low Lead Cast Bronze (70735LF-1)
- NIBCO Elbow, 90 Deg, C x FNPT, 1-1/2 In (7073-LF 11/2)
- NIBCO 4" NOM C Copper 90 Degree Elbow (607 4)
- NIBCO 1" x 1" x 1/2" NOM C Copper Reducing Tee (611 1X1X1/2)
- NIBCO 1" x 1" x 1-1/2" NOM C Copper Bullhead Tee (611BH 1X1X11/2)
- NIBCO Drop Elbow, 90 Deg, 1/2 x 3/8 In (707-3-5R-LF 1/2X3/8)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. Copper 45-Degree Press x Press Elbow (XPRE3445)
- Nibco Copper Fittings