Shop All Copper Fittings
Nibco
Reducing Adapter, 577 psi at 200F
Mfr # 7032R 1/2X1/4
Zoro # G5003914
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Cast Bronze
- Pipe Fitting Material Cast Bronze
- Specific Fitting Shape Reducing Adapter
- Fitting Connection Type FTG x FNPT
- Tube Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 7032R 1/2X1/4
- Zoro # G5003914
- UPC # 039923342805
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Outside Dia. | 5/8" x 3/8" |
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Fitting Side A Tube Outer Diameter | 5/8 in |
Overall Length | 1 7/32 in |
Fitting Side A Copper Tube Size | 1/2 in |
For Tube Outside Diameter | 5/8 in |
Copper Tube Size | 1/2 in |
Fitting Copper Tube Size | 1/2 in |
Description
Reducing Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Cast Bronze, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 577 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Adapter, Standards ASME B16.18, ASTM B584 Alloy C84400, ISO 9001, Material Grade C84400, Minimum Operating Temperature 20 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, PP, 200 gpm, 75m, PK20 (KO75K2S-75)
- ZORO SELECT Half Coupling, 6 150,304, Thrd Heavy (4381031920)
- GROHE Universal Flow Control Starlight Chrome (13935000)
- DAWN Dawn SDB040206 Shower Drain Base; Grey (SDB040206)
- NIBCO 3/4 in. Wrot Copper 90-Degree Cup x Cup Elbow Fitting, 25PK (MPP607HD34)
- NIBCO 1/8" NOM C Copper 45 Degree Elbow (606 1/8)
- NIBCO Union, Low-Lead Cast Bronze, C x MNPT (733-4-LF 2)
- NIBCO 3" x 2-1/2" NOM C Copper Reducer (600R 3x21/2)
- NIBCO Flanged Sink Elbow, 90, Cast Bronze (708 1/2)
- NIBCO Elbow, 90, Low Lead Cast Bronze, C x MNPT (7074LF-12)
- LEGEND VALVE 1 x 1/2 COPPER RED TEE (450-211)
- Nibco Fittings