Shop All Copper Fittings
Nibco
Reducing Adapter, 466 psi at 200F
Mfr # 7032R 3/4X1/2
Zoro # G5003957
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Cast Bronze
- Pipe Fitting Material Cast Bronze
- Specific Fitting Shape Reducing Adapter
- Fitting Connection Type FTG x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 7032R 3/4X1/2
- Zoro # G5003957
- UPC # 039923342843
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/4" |
Pipe Size - Pipe Fitting | 1/2" |
Outside Dia. | 7/8" x 5/8" |
Pipe Size (Fittings) | 1/2" |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Overall Length | 1 9/16 in |
Fitting Copper Tube Size | 3/4 in |
For Tube Outside Diameter | 7/8 in |
Copper Tube Size | 3/4 in |
Description
Reducing Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 3/4 in, Fitting Material Cast Bronze, Fitting Side A Tube Outer Diameter 7/8 in, Maximum Operating Pressure 466 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Adapter, Standards ASME B16.18, ASTM B584 Alloy C84400, ISO 9001, Material Grade C84400, Minimum Operating Temperature 20 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Tub Filler Rough Faucet, Not Applicable (R4700-FL)
- DELTA Delta Pot Filler Aerator Stainless (RP64633SS-4.0)
- SLOAN 0.5 gpf, Chrome, Single Flush, Urinal Automatic Flush Valve (ECOS 8186-0.5 OR)
- DIXON 2" x 3" Female Coupler SS Spool Coupler (2030-DD-SS)
- NIBCO 4" x 2" NOM C Copper Reducer (600R 4x2)
- NIBCO 2-1/2" NOM C Copper 90 Degree Close Rough Elbow (U607 21/2)
- NIBCO 1/2" C x FNPT Cast DZR Brass Special Drop Adapter (7035LF-12)
- NIBCO 1-1/2" NOM C x SJ Copper Adapter (9017 11/2X11/2)
- NIBCO 3/4" NOM C Copper 90 Degree Intermediate Radius Elbow (U607I 3/4)
- NIBCO 3/4" x 1/4" NOM C Copper Reducer (600R 3/4x1/4)
- JONES STEPHENS Ell, 45, 3/4 C x 3/4 C, JW#11211 (C75044)
- Nibco Copper Fittings