Shop All Press-Fit Tube Fittings
Nibco
Press Teesc, Copper, 1"x1"x1/2
Mfr # 9099555HPC
Zoro # G304180573
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Standards ANSI LC4/CSA 6.32, IAPMO/UPC LC-4, ICC-ES PMG 1502, IFGC International Fuel Gas Code, NFPA 30 Flammable and Combustible Liquids Code, NFPA 30A Code for Motor Fuel Dispensing Facilities and Repair Garages, NFPA 31 Standard for the Installation of Oil Burning Equipment (Supply Line Only), NFPA 54/Z223.1 National Fuel Gas Code, NFPA 58 Liquified Petroleum Gas Code, UPC Chapter 12 Fuel Piping
- Maximum Operating Temperature 180 Degrees F
- For Tube OD 1 in x 1 in x 1/2 in
- O-Ring Material HNBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 9099555HPC
- Zoro # G304180573
- UPC # 039923415554
- Country of Origin United States
- Category Press-Fit Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 1 in |
Fitting Side C Copper Tube Size | 1/2 in |
Fitting Side B Copper Tube Size | 1 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side A Copper Tube Size | 1 in |
Fitting Side B Tube Outer Diameter | 1 in |
Copper Tube Size | 1 in x 1 in x 1/2 in |
Overall Length | 3 1/16 in |
Fitting Copper Tube Size | 1 in, 1/2 in |
Description
Press Tees, Application Natural Gas, Non-Potable Water, Propane, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Side C Copper Tube Size 1/2 in, Fitting Material Copper, O-Ring Material HNBR, Specific Fitting Shape Tee, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2" Tri-Clamp End x Tygon Hose Adapter - 4-1/2" Long 316SS (14MPHT-2-316)
- KOHLER Kohler 2"X6" In-Wall Tank And Carrier (6284-NA)
- MOEN 1 Handle Replacement Cartridge (1225B)
- ELKAY Sink, SS, 25x21.25x6.5", Top (LRAD2521653)
- NIBCO Press Couplings, Copper, 3-1/16 (9055750HPC)
- NIBCO Press Caps, 3/4 (9172700HPC)
- NIBCO Press Couplings, Copper, 1-9/16 (9030600HPC)
- NIBCO Press Couplings, Copper, 2-7/8 (9032000HPC)
- NIBCO Press Couplings, Copper, 2-1/4 (9001250HPC)
- NIBCO Press Tees, Copper, 1/2"x1/2 (9097200HPC)
- VIEGA Viega ProPress tee, 1-1/4" x 3/4" x 1-1/4" (22248)
- Nibco Press-Fit Tube Fittings