Shop All Press-Fit Tube Fittings
Nibco
Press Tees, Copper, 1"x1
Mfr # 9099300HPC
Zoro # G204180581
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Standards ANSI LC4/CSA 6.32, IAPMO/UPC LC-4, ICC-ES PMG 1502, IFGC International Fuel Gas Code, NFPA 30 Flammable and Combustible Liquids Code, NFPA 30A Code for Motor Fuel Dispensing Facilities and Repair Garages, NFPA 31 Standard for the Installation of Oil Burning Equipment (Supply Line Only), NFPA 54/Z223.1 National Fuel Gas Code, NFPA 58 Liquified Petroleum Gas Code, UPC Chapter 12 Fuel Piping
- For Tube OD 1 in x 1 in x 1 in
- Fitting Side A Connection Type Press-Fit
- Fitting Side B Copper Tube Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 9099300HPC
- Zoro # G204180581
- UPC # 039923412379
- Country of Origin United States
- Category Press-Fit Tube Fittings
Dimensions
Fitting Side B Copper Tube Size | 1 in |
Overall Length | 3 19/32 in |
Fitting Side C Copper Tube Size | 1 in |
Copper Tube Size | 1 in x 1 in x 1 in |
Fitting Side C Tube Outer Diameter | 1 in |
Fitting Copper Tube Size | 1 in |
Fitting Side B Tube Outer Diameter | 1 in |
Fitting Side A Tube Outer Diameter | 1 in |
Fitting Side A Copper Tube Size | 1 in |
Description
Press Tees, Application Natural Gas, Non-Potable Water, Propane, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Side C Copper Tube Size 1 in, Fitting Material Copper, O-Ring Material HNBR, Specific Fitting Shape Tee, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Fill Valve Service Kit (So) (1241415)
- STEEL & OBRIEN 4" Tri-Clamp High Pressure Clamp - 304SS (13MHP-4-304)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 4mm Tube Size, Nylon, Black, 10 PK (3199 04 10)
- TIGRE USA 12 Poly Insert Tee (1401-005BC)
- NIBCO Press Tees, Copper, 3/4"x3/4 (9098550HPC)
- NIBCO Press Tees, Copper, 1/2"x1/2 (9097200HPC)
- NIBCO Press Couplings, Copper, 1-9/16 (9030600HPC)
- NIBCO Press Couplings, Copper, 3-5/8 (9002350HPC)
- NIBCO Press Couplings, Copper, 1-31/32 (9031350HPC)
- NIBCO Press Couplings, Copper, 1-15/32 (9024650HPC)
- VIEGA Viega MegaPressG tee, 1" x 1" x 1" (25311)
- Nibco Press-Fit Tube Fittings