Shop All Copper Fittings
Nibco Press System
Union, 1/2", Press Ends, PK5
Mfr # 9256400PC
Zoro # G3909558
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Pipe Fitting Material Copper
- Specific Fitting Shape Union
- Fitting Connection Type Press x Press
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco Press System
- MFR # 9256400PC
- Zoro # G3909558
- UPC # 039923308191
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Details
Item | Union,1/2",Press Ends,PK5 |
Tube Fitting Material | Copper |
Pipe Fitting Material | Copper |
Specific Fitting Shape | Union |
Fitting Connection Type | Press x Press |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Union |
Pipe Fitting Connection Type | Press x Press |
Specific Pipe Fitting Shape | Union |
Description
Union,1/2 In.,Press Ends,PK5, Package Quantity 5
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Washing Machine Outlet Box Faceplate Replacement; White ABS (SB300-1)
- FIELD CONTROLS 46491600 Gma-Pl Gvd Vent (46491600)
- ZORO SELECT Float Valve, 3/4" Size, FNPT, 16" Rod L (GHFSS75)
- KISSLER 1/4-Turn Stop, 3-Way, 1/2 Inx3/8 In (88-9305)
- NIBCO PRESS SYSTEM Elbow, 45 deg., 1/2", Press End, PK10 (9042800PC)
- NIBCO PRESS SYSTEM Adapter, Female, 1-1/4", Press X FIP (9025550PC)
- NIBCO PRESS SYSTEM Fitting Reducer, 1-1/4"x1", FTG X Press (9008500PC)
- NIBCO PRESS SYSTEM Adapter, Male, 1/2", Press X MIP, PK5 (9030600PC)
- NIBCO PRESS SYSTEM Cap, 1", Press End, PK5 (9172750PC)
- NIBCO PRESS SYSTEM Elbow, 90 deg., 1/2", Press Ends, PK10 (9055455PC)
- NIBCO 1" NOM C x 1/2" FNPT Copper Reducing Adapter (603R 1x1/2)
- Nibco Press System Copper Fittings