Shop All Copper Fittings
Nibco Press System
Union, 1-1/2", Press Ends
Mfr # 9256640PC
Zoro # G3909549
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Pipe Fitting Material Copper
- Specific Fitting Shape Union
- Fitting Connection Type Press x Press
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco Press System
- MFR # 9256640PC
- Zoro # G3909549
- UPC # 039923308245
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" |
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Details
Item | Union,1-1/2",Press Ends |
Tube Fitting Material | Copper |
Pipe Fitting Material | Copper |
Specific Fitting Shape | Union |
Fitting Connection Type | Press x Press |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Union |
Pipe Fitting Connection Type | Press x Press |
Specific Pipe Fitting Shape | Union |
Description
Union,1-1/2 In.,Press Ends
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Urinal Flange Bolt Pack (C02700)
- BRADLEY Framed Mirror, Wall Mount, 36 in H, 18 in W, 3/4 in D, Stainless Steel, Bright Annealed Finish (781-018360)
- DELTA DELTA Peerless P188621LF Bathroom Faucet, 1-Faucet Handle, 1-23/32 in H Spout, Brass, Chrome (P188621LF)
- AMEROCK Mulholland Brushed Nickel Traditional 24 in 610 mm Towel Bar (BH36024G10)
- NIBCO PRESS SYSTEM Coupling, Dimple Stop, 3/4", Press End, PK10 (9001250PC)
- NIBCO PRESS SYSTEM Flange, 4", Press End (9145755PC)
- NIBCO PRESS SYSTEM Fitting Reducer, 1-1/4"x1", FTG X Press (9008500PC)
- NIBCO PRESS SYSTEM Cap, 1-1/4", Press End (9172800PC)
- NIBCO PRESS SYSTEM Coupling, Repair, 2-1/2", Press Ends (9020700PC)
- NIBCO PRESS SYSTEM Coupling, 2" x 1", Press Ends (9002500PC)
- NIBCO Reducing Tee, Low-Lead Cast Bronze (710-3R-LF 3/4X3/4X1/2)
- Nibco Press System Copper Fittings