Shop All Copper Fittings
Nibco Press System
Elbow, 90 deg. Drop, 1/2", Press X FIP, PK5
Mfr # B066850PC
Zoro # G3910538
product price: $24.99
/pk 5, $5.00/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Pipe Fitting Material Copper
- Specific Fitting Shape 90 Degree Drop Ear Elbow
- Fitting Connection Type Press x FPT
- Tube Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco Press System
- MFR # B066850PC
- Zoro # G3910538
- UPC # 039923308825
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Details
Item | Elbow,90 deg. Drop,1/2",Press X FIP,PK5 |
Tube Fitting Material | Copper |
Pipe Fitting Material | Copper |
Specific Fitting Shape | 90 Degree Drop Ear Elbow |
Fitting Connection Type | Press x FPT |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Specific Pipe Fitting Shape | 90 Degrees Drop Ear Elbow |
Pipe Fitting Connection Type | Press x FPT |
Description
Elbow,90 deg. Drop,1/2 In.,Press X FIP,PK5, Package Quantity 5
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 4' Rooftop Pipe Support (DPS)
- ZORO SELECT 1-1/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNG04)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (K131A1)
- ZORO SELECT Hex Hanger with Grommets, 1 In. (E241.0)
- NIBCO PRESS SYSTEM Adapter, Male, 1", Press X MIP, PK5 (9031350PC)
- NIBCO PRESS SYSTEM Fitting Rducer, 1-1/2" x 1/2", FTG X Press (9008905PC)
- NIBCO PRESS SYSTEM Tee, 1-1/4", Press Ends (9100050PC)
- NIBCO PRESS SYSTEM Adapter, Female, 1/2", Press X FIP, PK5 (9024650PC)
- NIBCO PRESS SYSTEM Tee, 1x1x3/4", Press X Press X FIP, PK5 (9116516PC)
- NIBCO PRESS SYSTEM Adapter, Male, 1-1/4", Press X MIP (9031700PC)
- THRIFCO PLUMBING 2 Inch X 1-1/4 Inch Copper Reducer Coupling (5436167)
- Nibco Press System Copper Fittings