Shop All Copper Fittings
Nibco Press System
Cap, 2-1/2", Press End
Mfr # 9172950PC
Zoro # G3909573
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Pipe Fitting Material Copper
- Specific Fitting Shape Cap
- Fitting Connection Type Press
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco Press System
- MFR # 9172950PC
- Zoro # G3909573
- UPC # 039923240705
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2-1/2" |
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Details
Item | Cap,2-1/2",Press End |
Tube Fitting Material | Copper |
Pipe Fitting Material | Copper |
Specific Fitting Shape | Cap |
Fitting Connection Type | Press |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Cap |
Specific Pipe Fitting Shape | Cap |
Pipe Fitting Connection Type | Press |
Description
Cap,2-1/2 In.,Press End
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Cassidy Wand Assembly (RP72680PNPR)
- WHIRLPOOL Dryer Drum Belt (661570V)
- SHARKBITE Push-to-Connect Slip Coupling, 1 in Tube Size, Brass, Brass (U3020LF)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1" OD Tube, 316SS (100100-4-655)
- NIBCO PRESS SYSTEM Tee, 2" x 2" x 1", Press Ends (9102900PC)
- NIBCO PRESS SYSTEM Coupling, Repair, 2", Press Ends (9020650PC)
- NIBCO PRESS SYSTEM Elbow, 45 deg., 1/2", Press End, PK10 (9042800PC)
- NIBCO PRESS SYSTEM Adapter, Male, 1", Press X MIP, PK5 (9031350PC)
- NIBCO PRESS SYSTEM Tee, 1/2", Press Ends, PK10 (9097200PC)
- NIBCO PRESS SYSTEM Elbow, 90 deg., 2-1/2", Press Ends (9056650PC)
- NIBCO Elbow, 90, Lead-Free Cast DZR Brass (7074LF-114)
- Nibco Press System Copper Fittings