Shop All Copper Fittings
Nibco Press System
Adapter, Female 3/4", Press X FIP, PK5
Mfr # 9024950PC
Zoro # G3908298
product price: $8.89
/pk 5, $1.78/ea
Sold in multiples of 2 for $17.78
$17.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Pipe Fitting Material Copper
- Specific Fitting Shape Adapter
- Fitting Connection Type Press x FPT
- Tube Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco Press System
- MFR # 9024950PC
- Zoro # G3908298
- UPC # 039923308085
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/4" |
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Details
Item | Adapter,Female 3/4",Press X FIP,PK5 |
Tube Fitting Material | Copper |
Pipe Fitting Material | Copper |
Specific Fitting Shape | Adapter |
Fitting Connection Type | Press x FPT |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Adapter |
Specific Pipe Fitting Shape | Adapter |
Pipe Fitting Connection Type | Press x FPT |
Description
Adapter,Female 3/4 In.,Press X FIP,PK5, Package Quantity 5
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Faucet Side Sprays, Bdy Side Spr So Ss (951-158S)
- GRUVLOK Branch Tee, Ductile Iron, 3 x 3 x 2 in (0390020543)
- KISSLER Diverter Tub Spout, Chrome (82-0021)
- LEGEND VALVE 3/4" X 1/2" GALV. RED. ELBOW (352-109)
- NIBCO PRESS SYSTEM Elbow, 90 deg., 1/2", Press Ends, PK10 (9055455PC)
- NIBCO PRESS SYSTEM Tee 1-1/4" x 1-1/4" x 1", Press Ends (9100200PC)
- NIBCO PRESS SYSTEM Coupling, Roll Stop, 3", Press Ends (9003055PC)
- NIBCO PRESS SYSTEM Coupling, 2" x 1", Press Ends (9002500PC)
- NIBCO PRESS SYSTEM Cap 1-1/2", Press End (9172850PC)
- NIBCO PRESS SYSTEM Coupling, Repair, 3/4", Press Ends, PK10 (9020400PC)
- NIBCO 1-1/4" NOM C x Flange Copper Flange (741 1 1/4)
- Nibco Press System Fittings