Shop All Press-Fit Tube Fittings
Nibco
Press Couplings, Copper, 3-5/8
Mfr # 9002350HPC
Zoro # G304180580
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Standards ANSI LC4/CSA 6.32, IAPMO/UPC LC-4, ICC-ES PMG 1502, IFGC International Fuel Gas Code, NFPA 30 Flammable and Combustible Liquids Code, NFPA 30A Code for Motor Fuel Dispensing Facilities and Repair Garages, NFPA 31 Standard for the Installation of Oil Burning Equipment (Supply Line Only), NFPA 54/Z223.1 National Fuel Gas Code, NFPA 58 Liquified Petroleum Gas Code, UPC Chapter 12 Fuel Piping
- Overall Length 3 5/8 in
- Fitting Side B Copper Tube Size 2 in
- Fitting Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 9002350HPC
- Zoro # G304180580
- UPC # 039923412782
- Country of Origin United States
- Category Press-Fit Tube Fittings
Dimensions
Overall Length | 3 5/8 in |
Fitting Side B Copper Tube Size | 2 in |
Fitting Copper Tube Size | 2 in |
Copper Tube Size | 2 in x 2 in |
Fitting Side A Copper Tube Size | 2 in |
Fitting Side A Tube Outer Diameter | 2 in |
Fitting Side B Tube Outer Diameter | 2 in |
Description
Press Couplings, Application Natural Gas, Non-Potable Water, Propane, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Copper, O-Ring Material HNBR, Specific Fitting Shape Straight Connector, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in, Overall Length 3 5/8 in, Includes Center Stop Dimple Center Stop
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL One Shot Hygiene Series, 800 mL, 1600 mL Automatic Liquid Counter (FG401310)
- ZORO SELECT T-Clips Fastener, 1/2 In Max Dia, PK50 (T10)
- ZORO SELECT 1-1/2" MNPT Galvanized Hex Head Plug (1MPN1)
- EVERFLOW 1/2" Flare x 3/8" MIP Reducing 90° Elbow Pipe Fitting; Brass (F49R-1238)
- NIBCO Press Caps, 1 (9172750HPC)
- NIBCO Press Tees, Copper, 1-1/4 (9100050HPC)
- NIBCO Press Couplings, Copper, 1-15/32 (9024650HPC)
- NIBCO Press Couplings, Copper, 2-1/2 (9026150HPC)
- NIBCO Press Teesc, Copper, 1"x1"x1/2 (9099555HPC)
- NIBCO Press Couplings, Copper, 1-9/16 (9030600HPC)
- VIEGA Viega ProPress adapter, 1" x 3/4" (79400)
- Nibco Tube Fittings