Shop All Press-Fit Tube Fittings
Nibco
Press Couplings, Copper, 2-5/32
Mfr # 9042800HPC
Zoro # G904180553
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow
- Standards ANSI LC4/CSA 6.32, IAPMO/UPC LC-4, ICC-ES PMG 1502, IFGC International Fuel Gas Code, NFPA 30 Flammable and Combustible Liquids Code, NFPA 30A Code for Motor Fuel Dispensing Facilities and Repair Garages, NFPA 31 Standard for the Installation of Oil Burning Equipment (Supply Line Only), NFPA 54/Z223.1 National Fuel Gas Code, NFPA 58 Liquified Petroleum Gas Code, UPC Chapter 12 Fuel Piping
- Maximum Operating Temperature 180 Degrees F
- Copper Tube Size 1/2 in x 1/2 in
- Compatible Tube Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 9042800HPC
- Zoro # G904180553
- UPC # 039923412188
- Country of Origin United States
- Category Press-Fit Tube Fittings
Dimensions
Copper Tube Size | 1/2 in x 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Overall Length | 2 5/32 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Copper Tube Size | 1/2 in |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Copper Tube Size | 1/2 in |
Description
Press Elbows, Application Natural Gas, Non-Potable Water, Propane, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Copper, O-Ring Material HNBR, Specific Fitting Shape 45 Degrees Elbow, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Overall Length 2 5/32 in, Maximum Operating Pressure 200 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Cartridge W/S Cold in No Finish (1-001)
- USA INDUSTRIALS Clear Soft PVC Tubing for Fuels and Lubricants- 1/4"ID x 3/8"OD x 10 ft. (ZUSA-HT-1222)
- ZURN PEX ELBOW 3/4"" BARB 10PK (UP256A10)
- ELKAY Elkay Crosstown 16 Gg SS 30.5'x18.5'x10' 1-Bowl Undermount Kit (EFRU281610TC)
- NIBCO Press Couplings, Copper, 3-5/8 (9002350HPC)
- NIBCO Press Couplings, Copper, 1-9/16 (9030600HPC)
- NIBCO Press Couplings, Copper, 1-29/32 (9055455HPC)
- NIBCO Press Couplings, Copper, 2-13/32 (9031700HPC)
- NIBCO Press Couplings, Copper, 2-5/8 (9055600HPC)
- NIBCO Press Tees, Copper, 1-1/4 (9100050HPC)
- VIEGA Viega MegaPress adapter, 3/4" x 3/4" (95240)
- Nibco Press-Fit Tube Fittings