Shop All Press-Fit Tube Fittings
Nibco
Press Couplings, Copper, 2-1/4
Mfr # 9001250HPC
Zoro # G804180561
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Standards ANSI LC4/CSA 6.32, IAPMO/UPC LC-4, ICC-ES PMG 1502, IFGC International Fuel Gas Code, NFPA 30 Flammable and Combustible Liquids Code, NFPA 30A Code for Motor Fuel Dispensing Facilities and Repair Garages, NFPA 31 Standard for the Installation of Oil Burning Equipment (Supply Line Only), NFPA 54/Z223.1 National Fuel Gas Code, NFPA 58 Liquified Petroleum Gas Code, UPC Chapter 12 Fuel Piping
- Compatible Copper Tube Type Type G, Type K, Type L
- Fitting Side B Tube Outer Diameter 3/4 in
- Fitting Side B Connection Type Press-Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 9001250HPC
- Zoro # G804180561
- UPC # 039923412744
- Country of Origin United States
- Category Press-Fit Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 3/4 in |
Fitting Copper Tube Size | 3/4 in |
Copper Tube Size | 3/4 in x 3/4 in |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Side A Copper Tube Size | 3/4 in |
Overall Length | 2 1/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Description
Press Couplings, Application Natural Gas, Non-Potable Water, Propane, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Copper, O-Ring Material HNBR, Specific Fitting Shape Straight Connector, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Overall Length 2 1/4 in, Includes Center Stop Dimple Center Stop
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EF8210G002)
- PROPLUS METER COUPLING, 3/4, LEAD FREE (289400)
- DIXON Cam and Groove, SS Adapter x MNPT, 1-1/2" (150-F-SS)
- PARKER 5/8" Compression Brass Union Tee 10PK (164C-10)
- NIBCO Press Couplings, Copper, 1-29/32 (9055455HPC)
- NIBCO Press Caps, 1/2 (9172650HPC)
- NIBCO Press Caps, 1-1/4 (9172800HPC)
- NIBCO Press Couplings, Copper, 2-1/2 (9026150HPC)
- NIBCO Press Couplings, Copper, 2-13/32 (9031700HPC)
- NIBCO Press Tees, Copper, 1/2"x1/2 (9097200HPC)
- VIEGA Viega ProPress adapter, 1/2" x 3/4" (79305)
- Nibco Tube Fittings