Shop All Press-Fit Tube Fittings
Nibco
Press Couplings, Copper, 1-9/16
Mfr # 9030600HPC
Zoro # G304180610
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Standards ANSI LC4/CSA 6.32, IAPMO/UPC LC-4, ICC-ES PMG 1502, IFGC International Fuel Gas Code, NFPA 30 Flammable and Combustible Liquids Code, NFPA 30A Code for Motor Fuel Dispensing Facilities and Repair Garages, NFPA 31 Standard for the Installation of Oil Burning Equipment (Supply Line Only), NFPA 54/Z223.1 National Fuel Gas Code, NFPA 58 Liquified Petroleum Gas Code, UPC Chapter 12 Fuel Piping
- Pipe Size 1/2 in
- Maximum Operating Temperature 180 Degrees F
- Stop and Shape Straight Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 9030600HPC
- Zoro # G304180610
- UPC # 039923412485
- Country of Origin United States
- Category Press-Fit Tube Fittings
Dimensions
Pipe Size | 1/2 in |
Overall Length | 1 9/16 in |
Fitting Copper Tube Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Copper Tube Size | 1/2 in x 1/2 in |
Fitting Side B Copper Tube Size | 1/2 in |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Description
Press Adapters, Application Natural Gas, Non-Potable Water, Propane, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Copper, Fitting Side B Pipe Size 1/2 in, O-Ring Material HNBR, Specific Fitting Shape Straight Adapter, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Overall Length 1 9/16 in, Maximum Operating Pressure 200 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Kitchen Sink, Top Mount, Stainless steel Finish (LR22193)
- TAYMOR Towel Bar, Stainless Steel, Matte, 18" L (04-2818BLK)
- SANDPIPER Seats (722.098.550)
- BRADFORD WHITE 239-45073-00 Heat Trap-Inlet (239-45073-)
- NIBCO Press Couplings, Copper, 1-31/32 (9031350HPC)
- NIBCO Press Couplings, Copper, 1-13/16 (9059110HPC)
- NIBCO Press Couplings, Copper, 3-5/8 (9002350HPC)
- NIBCO Press Couplings, Copper, 2-1/2 (9026150HPC)
- NIBCO Press Caps, 1/2 (9172650HPC)
- NIBCO Press Couplings, Copper, 2-13/32 (9031700HPC)
- VIEGA Viega MegaPress 90 elbow, 2" x 2" (90025)
- Nibco Press-Fit Tube Fittings