Shop All Press-Fit Tube Fittings
Nibco
Press Couplings, Copper, 1-27/32
Mfr # 9001300HPC
Zoro # G504180618
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Reducing Connector
- Standards ANSI LC4/CSA 6.32, IAPMO/UPC LC-4, ICC-ES PMG 1502, IFGC International Fuel Gas Code, NFPA 30 Flammable and Combustible Liquids Code, NFPA 30A Code for Motor Fuel Dispensing Facilities and Repair Garages, NFPA 31 Standard for the Installation of Oil Burning Equipment (Supply Line Only), NFPA 54/Z223.1 National Fuel Gas Code, NFPA 58 Liquified Petroleum Gas Code, UPC Chapter 12 Fuel Piping
- Overall Length 1 27/32 in
- Copper Tube Size 3/4 in x 1/2 in
- Compatible Copper Tube Type Type G, Type K, Type L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 9001300HPC
- Zoro # G504180618
- UPC # 039923412799
- Country of Origin United States
- Category Press-Fit Tube Fittings
Dimensions
Overall Length | 1 27/32 in |
Copper Tube Size | 3/4 in x 1/2 in |
Fitting Side B Copper Tube Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Copper Tube Size | 1/2 in, 3/4 in |
Description
Press Couplings, Application Natural Gas, Non-Potable Water, Propane, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Copper, O-Ring Material HNBR, Specific Fitting Shape Straight Reducing Connector, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 1/2 in, Overall Length 1 27/32 in, Maximum Operating Pressure 200 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Extension Kit, 08 Secure Pfit Ext. Kit (970-0830)
- CHRONOMITE LABS 240VAC, 75 Amps, Both Electric Tankless Water Heater (R-75L/240)
- WATCO 901 Series Sch. 40 PVC Bath Waste Half Kit w-PresFlo Bath Stopper, Chrome (901-PF-PVC-CP)
- KOHLER Composed Wall-Mount Bath Spout (73120-CP)
- NIBCO Press Couplings, Copper, 1-31/32 (9031350HPC)
- NIBCO Press Couplings, Copper, 1-15/32 (9024650HPC)
- NIBCO Press Couplings, Copper, 3-5/8 (9002350HPC)
- NIBCO Press Couplings, Copper, 2-1/2 (9026150HPC)
- NIBCO Press Caps, 3/4 (9172700HPC)
- NIBCO Press Couplings, Copper, 1-13/16 (9059110HPC)
- VIEGA Viega MegaPressG tee, 1-1/2" x 1-1/2" x 3/4" (25441)
- Nibco Press-Fit Tube Fittings