Shop All Press-Fit Tube Fittings
Nibco
Press Couplings, Copper, 1-13/16
Mfr # 9059110HPC
Zoro # G904180492
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Standards ANSI LC4/CSA 6.32, IAPMO/UPC LC-4, ICC-ES PMG 1502, IFGC International Fuel Gas Code, NFPA 30 Flammable and Combustible Liquids Code, NFPA 30A Code for Motor Fuel Dispensing Facilities and Repair Garages, NFPA 31 Standard for the Installation of Oil Burning Equipment (Supply Line Only), NFPA 54/Z223.1 National Fuel Gas Code, NFPA 58 Liquified Petroleum Gas Code, UPC Chapter 12 Fuel Piping
- Minimum Operating Temperature -40 Degrees F
- O-Ring Material HNBR
- Fitting Side B Tube Outer Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 9059110HPC
- Zoro # G904180492
- UPC # 039923412126
- Country of Origin United States
- Category Press-Fit Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side B Copper Tube Size | 1/2 in |
Copper Tube Size | 1/2 in x 1/2 in |
Overall Length | 1 13/16 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Copper Tube Size | 1/2 in |
Fitting Side A Copper Tube Size | 1/2 in |
Description
Press Elbows, Application Natural Gas, Non-Potable Water, Propane, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Copper, O-Ring Material HNBR, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Overall Length 1 13/16 in, Maximum Operating Pressure 200 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTRON Gas Line Hose 3/8'' O.D. x 36'' Length 1/2" x 3/8" FIP Fittings, Stainless Steel Flexible Connector (FTGC-SS14-36E)
- MOEN Handle Kit, 221641 (221641)
- LEGRIS Push-to-Connect Wye Union, 10 x 12mm Tube Size, Nylon, Black, 10 PK (3140 10 12)
- DIXON Reducing Coupler/Adapter, 2 x 4 In, 100psi (2040-DA-AL)
- NIBCO Press Couplings, Copper, 1-15/32 (9024650HPC)
- NIBCO Press Couplings, Copper, 3-11/16 (9256630HPC)
- NIBCO Press Caps, 1-1/2 (9172850HPC)
- NIBCO Press Couplings, Copper, 3-1/16 (9055750HPC)
- NIBCO Press Couplings, Copper, 2-1/4 (9001250HPC)
- NIBCO Press Couplings, Copper, 3-25/32 (9055950HPC)
- VIEGA Viega MegaPress flange, 2" (95460)
- Nibco Tube Fittings