Shop All Press-Fit Tube Fittings
Nibco
Press Caps, 3/4
Mfr # 9172700HPC
Zoro # G604180556
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Compatible Copper Tube Type Type G, Type K, Type L
- Connection Type Press Fit
- Application Natural Gas, Non-Potable Water, Propane
- Maximum Operating Temperature 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 9172700HPC
- Zoro # G604180556
- UPC # 039923412621
- Country of Origin United States
- Category Press-Fit Tube Fittings
Dimensions
Fitting Copper Tube Size | 3/4 in |
Overall Length | 1 1/16 in |
Copper Tube Size | 3/4 in |
Compatible Copper Tube Size | 3/4 in |
Details
Item | Press Caps |
Specific Fitting Shape | Cap |
Compatible Copper Tube Type | Type G, Type K, Type L |
Connection Type | Press Fit |
Application | Natural Gas, Non-Potable Water, Propane |
Maximum Operating Temperature | 180 Degrees F |
Fitting Shape | Cap |
Maximum Operating Pressure | 200 psi |
Minimum Operating Temperature | -40 Degrees F |
O-Ring Material | HNBR |
End Connection Type | Press |
Compatible Tube Material | Copper |
Fitting Material | Copper |
Stop and Shape | No Center Stop Cap |
Includes Center Stop | No Center Stop |
Description
Press Caps, Application Natural Gas, Non-Potable Water, Propane, Compatible Copper Tube Size 3/4 in, Fitting Connection Type Press Fit, Fitting Material Copper, O-Ring Material HNBR, Specific Fitting Shape Cap, Overall Length 1 1/16 in, Includes Center Stop No Center Stop, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 3-1/2" BRASS NIPPLE (311-085)
- KECKLEY 1/2" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-050)
- PRIME-LINE Sliding Shower Door Bumper and Jamb Guide, 1-1/2 In. Width, Plastic 2 Sets (M 6218)
- TOTO 1/2"STRAIGHT SHUTOFF VALVE KIT (THU805)
- NIBCO Press Couplings, Copper, 2-7/8 (9032000HPC)
- NIBCO Press Couplings, Copper, 1-13/16 (9059110HPC)
- NIBCO Press Tees, Copper, 1/2"x1/2 (9097200HPC)
- NIBCO Press Couplings, Copper, 2-13/32 (9031700HPC)
- NIBCO Press Couplings, Copper, 1-15/16 (9030950HPC)
- NIBCO Press Teesc, Copper, 1"x1"x1/2 (9099555HPC)
- VIEGA Viega ProPress XL reducer, 3" x 2-1/2" (20768)
- Nibco Press-Fit Tube Fittings