Shop All Press-Fit Tube Fittings
Nibco
Press Caps, 2
Mfr # 9172900HPC
Zoro # G904180560
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Fitting Shape Cap
- Stop and Shape No Center Stop Cap
- Application Natural Gas, Non-Potable Water, Propane
- O-Ring Material HNBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 9172900HPC
- Zoro # G904180560
- UPC # 039923412669
- Country of Origin United States
- Category Press-Fit Tube Fittings
Dimensions
Compatible Copper Tube Size | 2 in |
Fitting Copper Tube Size | 2 in |
Overall Length | 1 27/32 in |
Copper Tube Size | 2 in |
Details
Item | Press Caps |
Specific Fitting Shape | Cap |
Fitting Shape | Cap |
Stop and Shape | No Center Stop Cap |
Application | Natural Gas, Non-Potable Water, Propane |
O-Ring Material | HNBR |
Maximum Operating Temperature | 180 Degrees F |
Fitting Material | Copper |
Compatible Copper Tube Type | Type G, Type K, Type L |
Connection Type | Press Fit |
Compatible Tube Material | Copper |
Maximum Operating Pressure | 200 psi |
Minimum Operating Temperature | -40 Degrees F |
End Connection Type | Press |
Includes Center Stop | No Center Stop |
Description
Press Caps, Application Natural Gas, Non-Potable Water, Propane, Compatible Copper Tube Size 2 in, Fitting Connection Type Press Fit, Fitting Material Copper, O-Ring Material HNBR, Specific Fitting Shape Cap, Overall Length 1 27/32 in, Includes Center Stop No Center Stop, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 180 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Type A 14Vb Stub End T316L, 4 (14VB6-400)
- KOHLER Toilet Gasket, Replacement (GP1112256)
- BRADLEY Washer .688X.969X.063 Flat (124-001AF)
- ACORN CONTROLS Separator Cup (2563-002-199)
- NIBCO Press Caps, 1-1/4 (9172800HPC)
- NIBCO Press Tees, Copper, 1/2"x1/2 (9097200HPC)
- NIBCO Press Caps, 1/2 (9172650HPC)
- NIBCO Press Couplings, Copper, 2-1/4 (9001250HPC)
- NIBCO Press Couplings, Copper, 1-31/32 (9031350HPC)
- NIBCO Press Caps, 1 (9172750HPC)
- VIEGA Viega MegaPressG 45 elbow, 1" x 1" (25241)
- Nibco Press-Fit Tube Fittings