Shop All Press-Fit Tube Fittings
Nibco
Press Caps, 1-1/4
Mfr # 9172800HPC
Zoro # G604180570
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Fitting Connection Type Press Fit
- Standards ANSI LC4/CSA 6.32, IAPMO/UPC LC-4, ICC-ES PMG 1502, IFGC International Fuel Gas Code, NFPA 30 Flammable and Combustible Liquids Code, NFPA 30A Code for Motor Fuel Dispensing Facilities and Repair Garages, NFPA 31 Standard for the Installation of Oil Burning Equipment (Supply Line Only), NFPA 54/Z223.1 National Fuel Gas Code, NFPA 58 Liquified Petroleum Gas Code, UPC Chapter 12 Fuel Piping
- Overall Length 1 11/32 in
- Minimum Operating Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 9172800HPC
- Zoro # G604180570
- UPC # 039923412645
- Country of Origin United States
- Category Press-Fit Tube Fittings
Dimensions
Overall Length | 1 11/32 in |
Fitting Copper Tube Size | 1 1/4 in |
Compatible Copper Tube Size | 1 1/4 in |
Copper Tube Size | 1 1/4 in |
Details
Item | Press Caps |
Specific Fitting Shape | Cap |
Fitting Connection Type | Press Fit |
Standards | ANSI LC4/CSA 6.32, IAPMO/UPC LC-4, ICC-ES PMG 1502, IFGC International Fuel Gas Code, NFPA 30 Flammable and Combustible Liquids Code, NFPA 30A Code for Motor Fuel Dispensing Facilities and Repair Garages, NFPA 31 Standard for the Installation of Oil Burning Equipment (Supply Line Only), NFPA 54/Z223.1 National Fuel Gas Code, NFPA 58 Liquified Petroleum Gas Code, UPC Chapter 12 Fuel Piping |
Minimum Operating Temperature | -40 Degrees F |
Application | Natural Gas, Non-Potable Water, Propane |
End Connection Type | Press |
Maximum Operating Pressure | 200 psi |
O-Ring Material | HNBR |
Stop and Shape | No Center Stop Cap |
Connection Type | Press Fit |
Fitting Shape | Cap |
Compatible Copper Tube Type | Type G, Type K, Type L |
Fitting Material | Copper |
Maximum Operating Temperature | 180 Degrees F |
Compatible Tube Material | Copper |
Includes Center Stop | No Center Stop |
Description
Press Caps, Application Natural Gas, Non-Potable Water, Propane, Compatible Copper Tube Size 1 1/4 in, Fitting Connection Type Press Fit, Fitting Material Copper, O-Ring Material HNBR, Specific Fitting Shape Cap, Overall Length 1 11/32 in, Includes Center Stop No Center Stop, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Test Cock, 1/8x1/4 In, MNPTxFNPT (78LF29001)
- STIEBEL ELTRON 120VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F, 2400 W (MINI 2.5)
- ZORO SELECT Black Steel Socket Weld Flange Class 150 (FLCS1RFSW600)
- ZORO SELECT Pipe Flange, Floor Flange, 304/304L SS (4381001100)
- NIBCO Press Couplings, Copper, 2-1/4 (9001250HPC)
- NIBCO Press Couplings, Copper, 1-13/16 (9059110HPC)
- NIBCO Press Couplings, Copper, 1-29/32 (9055455HPC)
- NIBCO Press Caps, 3/4 (9172700HPC)
- NIBCO Press Couplings, Copper, 2-5/8 (9055600HPC)
- NIBCO Press Caps, 1-1/2 (9172850HPC)
- VIEGA Viega MegaPress coupling With stop, 1-1/4" x 1-1/4" (25015)
- Nibco Press-Fit Tube Fittings