Shop All Press-Fit Tube Fittings
Nibco
Press Caps, 1-1/2
Mfr # 9172850HPC
Zoro # G104180551
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Fitting Connection Type Press Fit
- Standards ANSI LC4/CSA 6.32, IAPMO/UPC LC-4, ICC-ES PMG 1502, IFGC International Fuel Gas Code, NFPA 30 Flammable and Combustible Liquids Code, NFPA 30A Code for Motor Fuel Dispensing Facilities and Repair Garages, NFPA 31 Standard for the Installation of Oil Burning Equipment (Supply Line Only), NFPA 54/Z223.1 National Fuel Gas Code, NFPA 58 Liquified Petroleum Gas Code, UPC Chapter 12 Fuel Piping
- Compatible Copper Tube Size 1 1/2 in
- Stop and Shape No Center Stop Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 9172850HPC
- Zoro # G104180551
- UPC # 039923412652
- Country of Origin United States
- Category Press-Fit Tube Fittings
Dimensions
Compatible Copper Tube Size | 1 1/2 in |
Fitting Copper Tube Size | 1 1/2 in |
Overall Length | 1 11/16 in |
Copper Tube Size | 1 1/2 in |
Details
Item | Press Caps |
Specific Fitting Shape | Cap |
Fitting Connection Type | Press Fit |
Standards | ANSI LC4/CSA 6.32, IAPMO/UPC LC-4, ICC-ES PMG 1502, IFGC International Fuel Gas Code, NFPA 30 Flammable and Combustible Liquids Code, NFPA 30A Code for Motor Fuel Dispensing Facilities and Repair Garages, NFPA 31 Standard for the Installation of Oil Burning Equipment (Supply Line Only), NFPA 54/Z223.1 National Fuel Gas Code, NFPA 58 Liquified Petroleum Gas Code, UPC Chapter 12 Fuel Piping |
Stop and Shape | No Center Stop Cap |
Maximum Operating Pressure | 200 psi |
End Connection Type | Press |
Compatible Copper Tube Type | Type G, Type K, Type L |
Compatible Tube Material | Copper |
Minimum Operating Temperature | -40 Degrees F |
Fitting Material | Copper |
Fitting Shape | Cap |
O-Ring Material | HNBR |
Application | Natural Gas, Non-Potable Water, Propane |
Maximum Operating Temperature | 180 Degrees F |
Connection Type | Press Fit |
Includes Center Stop | No Center Stop |
Description
Press Caps, Application Natural Gas, Non-Potable Water, Propane, Compatible Copper Tube Size 1 1/2 in, Fitting Connection Type Press Fit, Fitting Material Copper, O-Ring Material HNBR, Specific Fitting Shape Cap, Overall Length 1 11/16 in, Includes Center Stop No Center Stop, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 7" 304 SS NIPPLE (304-111)
- KOHLER 14-13/16" L, Traditional, Metal, Traditional 12" Grab Bar (10540-S)
- SMITH-COOPER 3" x 3/4" Hex Bushing (4316000782)
- MAXPURE STAINLESS STEEL FITTING (TEG31I6L1.5X.5-PL)
- NIBCO Press Teesc, Copper, 1"x1"x1/2 (9099555HPC)
- NIBCO Press Couplings, Copper, 1-15/32 (9024650HPC)
- NIBCO Press Couplings, Copper, 1-13/16 (9059110HPC)
- NIBCO Press Couplings, Copper, 3-1/16 (9055750HPC)
- NIBCO Press Caps, 1-1/4 (9172800HPC)
- NIBCO Press Couplings, Copper, 1-29/32 (9055455HPC)
- VIEGA Viega ProPress XL tee, 3" x 3" x 1-1/2" (20798)
- Nibco Press-Fit Tube Fittings