Shop All PEX Fittings
Nibco
Pex Tee 3/4B3/4B3/4B
Mfr # UC370LFA
Zoro # G3893131
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # UC370LFA
- Zoro # G3893131
- UPC # 697285919914
- Country of Origin China
- Category PEX Fittings
Description
The SharkBite PEX Barb Tee is made of a lead-free DZR brass and is an easy to install low-cost solution to connect to PEX tubing. The SharkBite PEX Barb fittings are compatible for potable water distribution and hydronic heating applications. Can be used in both a stainless steel clamp system or a copper crimp ring system. Size: 3/4 x 3/4 x 3/4 Made of a lead-free DZR brass For connecting 3-pieces of 3/4 cross link polyethylene PEX tubing Secure fittings to PEX pipe with cinch clamps and cinch tool or copper crimp rings and crimp tool Immediately testable to well over 100 PSI Meets The New NSF/ANSI Standard 14-2009 and ASTM F 1807-9SI standard Compatible for potable water distribution and hydronic heating applications NSF CL-R certified for use in hot water systems where chlorinated 140 degree fahrenheit hot water can be constantly re-circulated.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 240V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G002)
- NATIONAL BRAND REINFORCED RUBBER WASHER, RU-104, 1-3/4 IN. X 1-5/16 IN. X 1/8 IN (MP-W251A)
- T&S BRASS Four Arm kitchen Handle Parts kit (B-19K)
- POWERS Knob Handle Repair Kit, Knob (900-035)
- NIBCO CLAMP RING PEX 10PK 3/8"" (UC952A)
- NIBCO PEX CRIMP RING 1"" 25PK (23104CP25)
- NIBCO Pex Adapter 1/2B1/2Mpt (UC120LFA)
- NIBCO Pex Adapter 3/4B1/2Mpt (UC138LFA)
- NIBCO PEX CRIMP RING 3/8""PK25 (23101CP25)
- NIBCO RDC TEE 1/2X3/4X3/4BARB (UC412LFA)
- APOLLO PEX 1/2 in. Plastic Insulated Stud Suspension Clamp (10-Pack), 10PK (APXSUSCLAMP)
- Nibco PEX Fittings