Shop All Check Valves
Nibco
Nibco T413Y34 0.75 in. Bronze Class 125 lbs Threaded Seat Disc PTFE Check Valve
Mfr # T413Y34
Zoro # G703992227
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # T413Y34
- Zoro # G703992227
- UPC # 39923634764
- Country of Origin China
- Category Check Valves
Description
The NIBCO swing check valve features a screw-in bonnet for accessibility to repair or replace parts. Swing checks may be installed in horizontal positions or vertical with flow moving up. NIBCO technical data sheets, chemical resistance guides and catalogs for engineering and installation information.
Features- Bronze Class 125 lbs Threaded Seat Disc PTFE Check Valve
- Swing checks may be installed in horizontal positions
- Lead-Free
- Flanged end connections for easy Installation
- Class 125 threaded end connections
- Type: Check Valve
- Valve Size: 0.75 in.
- Connection Type: T - Female Solder Cup
- Material: Bronze
- Turns Operations: Non-Manual
- eClass Classification: Swing Bronze Check Valves
- Pressure Class: 125
- Weight: 0.884 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FDA Silicone Tubing, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-760)
- KOHLER Screw, Set, 10-24 X 3/16 (1141341)
- KOHLER Components Bathroom Sink Handles With Lever Design (77974-4-2MB)
- MIDLAND METAL Ball Valve, Right Angle, 14 Nominal, NPT, 250 psi, 40 to 400 deg F, Full Port, Lever Handle Actua (947111)
- NIBCO Check Valve, T-473-Y, 1/2, Bronze (NL92006)
- NIBCO Pvc 2In Check Valve (U51TB-V)
- LEGEND VALVE 3/4" T-453 Y-PTN CHECK VALVE (105-304)
- LEGEND VALVE 1-1/2 S-451 NO LEAD CHECK VALV (105-207NL)
- MILWAUKEE VALVE 2" FNPT Bronze Swing Y Check Valve (509Y 2)
- BONOMI 1-1/2" NPT Stainless Steel Spring Check Valve (S800-11/2)
- SMITH-COOPER Check Valve, 1", 316, Thrd 200 (4373002140)
- Nibco Valves