Shop All Check Valves
Nibco
Nibco T413B112 1.5 in. NP Bronze Class 125 lbs Threaded Swing Check Valve
Mfr # T413B112
Zoro # G803992196
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # T413B112
- Zoro # G803992196
- UPC # 39923633606
- Country of Origin China
- Category Check Valves
Description
The NIBCO swing check valve features a screw-in bonnet for accessibility to repair or replace parts. Swing checks may be installed in horizontal positions or vertical with flow moving up. NIBCO technical data sheets, chemical resistance guides and catalogs for engineering and installation information.
Features- NP Bronze Class 125 lbs Threaded Swing Check Valve
- Swing checks may be installed in horizontal positions
- Lead-Free
- Flanged end connections for easy Installation
- Class 125 threaded end connections
- Type: Check Valve
- Valve Size: 1.5 in.
- Connection Type: T - Female Solder Cup
- Material: Bronze
- Turns Operations: Non-Manual
- eClass Classification: Swing Bronze Check Valves
- Pressure Class: 125
- Weight: 2.947 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (701052741)
- JONES STEPHENS Buildr Grd Plstc Toilet Seat, Bone, Elngtd, With Cover, Elongated, Bone (C101101)
- ZORO SELECT 1-1/2" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADH7)
- CHICAGO VALVES AND CONTROLS 2", Spring Return 2 Piece Crbn Stl Strd Port Ball Valve W/ FNPT Ends (2446RSR020)
- NIBCO Pvc 2In Check Valve (U51TB-V)
- NIBCO Check Valve, T-473-Y, 1/2, Bronze (NL92006)
- JOMAR VALVE 1-1/4" Solder Bronze Y Check Valve, Max. Pressure: 300 psi WOG (S-511)
- NDS 2" FNPT PVC Swing Check Valve (1520-20F)
- ZOELLER Silent Combo Swing Check Valve 1-1/2" (30-0046)
- KECKLEY 2-1/2" Stainless Steel Wafer Check Valve (DD2R-36-364IX-250)
- ZOELLER 2" Socket PVC Swing Check Valve (30-0101)
- Nibco Valves